Buy more than* S$200* and get FREE SHIPPING

Professional Guard 3D

4.50 (2)
Material (pad)
EVA
Material
Polyester 100%
...see all
Product Options
ADD TO CART
TRUSCO Part Number Effective Waist Size (cm) Type Weight (g) Size Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Effective Waist Size (cm) Type Weight (g) Size Thickness (mm) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 70 to 85 Entire circumference type About 185 M (Pad portion) 5-9 About 170 maximum 1PC 1 PGR 35699605 81.77 SGD
In stock
- 85 to 100 Entire circumference type About 190 L (Pad portion) 5-9 About 170 maximum 1PC 1 PGR 35699614 83.87 SGD
In stock
372-9508 70 - 110 Base model About 165 One Size Fits All (Pad part) 5-9 A maximum of about 170 1PC 1 PG 35699596 66.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2014-10-22 20:26:36
Magic tape portion is easily worn, too short.
This review is about item#35699614.
Electrical work work
4
From Japan
On 2014-03-25 20:38:14
You can certainly firmly on the waist than the curved type It is too secure the pants in reverse Will come out from the jacket shirt immediately pants Remove the curved type or more hip tool fix trousers jacket shirt Which whether it rubbed is good?
This review is about item#35699596.

Related Products