Buy more than* S$200* and get FREE SHIPPING

Protective Sneaker, "DIADORA EMU"

4.00 (3)
Foot Width
3E, 3E
Standard Weight (g/1 leg)
520(26cm), 520(26cm)
...see all>
Product Options
ADD TO CART
Material (Sole) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 27.5, 27.5 1Pair 1 EM-321 35700786 119.90 SGD
Shipped after 2017-09-26
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 24.5, 24.5 1Pair 1 EM-321 35700725 109.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 28, 28 1Pair 1 EM-321 35700795 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 29, 29 1Pair 1 EM-321 35700804 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 24, 24 1Pair 1 EM-213 37680325 109.90 SGD
Shipped after 2017-09-26
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 24.5, 24.5 1Pair 1 EM-213 37680334 119.90 SGD
In stock
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 24, 24 1Pair 1 EM-321 35700716 109.90 SGD
Shipped after 2017-09-26
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 25, 25 1Pair 1 EM-213 37680343 119.90 SGD
Shipped after 2017-09-26
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 25.5, 25.5 1Pair 1 EM-213 37680352 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 27, 27 1Pair 1 EM-213 37680386 119.90 SGD
In stock
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 29, 29 1Pair 1 EM-213 37680413 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 27.5, 27.5 1Pair 1 EM-213 37680395 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 28, 28 1Pair 1 EM-213 37680404 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 25, 25 1Pair 1 EM-321 35700734 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 25.5, 25.5 1Pair 1 EM-321 35700743 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 26, 26 1Pair 1 EM-321 35700752 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 26.5, 26.5 1Pair 1 EM-321 35700761 119.90 SGD
In stock
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 27, 27 1Pair 1 EM-321 35700777 119.90 SGD
Shipped after 2017-09-28
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 26, 26 1Pair 1 EM-213 37680361 119.90 SGD
In stock
Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 26.5, 26.5 1Pair 1 EM-213 37680377 119.90 SGD
Shipped after 2017-09-28
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2015-10-30 15:13:48
It is easy to wear, not tired. Firstly, since it does not break, it does not look like a safety shoe that can be worn for a long time, so you can even put it on everyday.
This review is about item#35700761.
Refrigerator production line etc.
4
From Japan
On 2014-11-12 15:23:06
The comfort is good with feeling like wearing sneakers. Durability is a feeling that the inside is damaged before the appearance. Because the interior is damaged with no appearance, I use insole.
This review is about item#37680377.
Used at work
3
From Japan
On 2011-09-19 16:02:45
Heavy dissatisfaction
This review is about item#37680377.

Related Products