Buy more than* S$200* and get FREE SHIPPING

Protective Sneaker, "DIADORA IBIS"

3.88 (8)
Material (toe core)
High-tech resin, High-tech resin
Foot Width
3E, 3E
Standard Weight (g/1 leg)
754, 754
Material (Sole)
EVA, hyper PU, EVA, PU hyper
Material (Skin)
Water-repellent artificial leather, Water-repellent artificial leather
...see all
Product Options
ADD TO CART
Color Manufacturing Process Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Manufacturing Process Standard Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
white, White - JSAA B species, JSAA B species 25.5, 25.5 1Pair 1 IB-11 35700847 109.90 SGD
In stock
Red, Red Cement formula, Cement-type JSAA B species, JSAA B species 25.5, 25.5 1Pair 1 IB-33 35701041 109.90 SGD
Shipped after 2017-07-06
white, White Cement formula, Cement-type JSAA B species, JSAA B species 26, 26 1Pair 1 IB-11 35700856 109.90 SGD
In stock
Red, Red - JSAA B species, JSAA B species 26, 26 1Pair 1 IB-33 35701057 109.90 SGD
Shipped after 2017-07-04
Red, Red - JSAA B species, JSAA B species 26.5, 26.5 1Pair 1 IB-33 35701066 109.90 SGD
Shipped after 2017-07-06
Red, Red - JSAA B species, JSAA B species 27, 27 1Pair 1 IB-33 35701075 109.90 SGD
In stock
Red, Red - JSAA B species, JSAA B species 27.5, 27.5 1Pair 1 IB-33 35701084 109.90 SGD
Shipped after 2017-07-06
white, White - JSAA B species, JSAA B species 27.5, 27.5 1Pair 1 IB-11 35700883 109.90 SGD
In stock
Red, Red - JSAA B species, JSAA B species 25, 25 1Pair 1 IB-33 35701032 109.90 SGD
Shipped after 2017-07-06
black, Black - JSAA B species, JSAA B species 29, 29 1Pair 1 IB-22 35701005 109.90 SGD
Shipped after 2017-07-06
white, White - JSAA B species, JSAA B species 28, 28 1Pair 1 IB-11 35700892 109.90 SGD
In stock
Red, Red - JSAA B species, JSAA B species 28, 28 1Pair 1 IB-33 35701093 109.90 SGD
Shipped after 2017-07-06
Red, Red - JSAA B species, JSAA B species 29, 29 1Pair 1 IB-33 35701102 109.90 SGD
Shipped after 2017-07-04
black, Black - JSAA B species, JSAA B species 24, 24 1Pair 1 IB-22 35700917 99.79 SGD
Shipped after 2017-07-06
white, White - JSAA B species, JSAA B species 24, 24 1Pair 1 IB-11 35700813 99.79 SGD
Shipped after 2017-07-04
white, White - JSAA B species, JSAA B species 25, 25 1Pair 1 IB-11 35700831 109.90 SGD
In stock
Red, Red - JSAA B species, JSAA B species 24, 24 1Pair 1 IB-33 35701014 99.79 SGD
Shipped after 2017-07-04
black, Black - JSAA B species, JSAA B species 28, 28 1Pair 1 IB-22 35700996 109.90 SGD
Shipped after 2017-07-06
Red, Red - JSAA B species, JSAA B species 24.5, 24.5 1Pair 1 IB-33 35701023 99.79 SGD
Shipped after 2017-07-04
white, White - JSAA B species, JSAA B species 24.5, 24.5 1Pair 1 IB-11 35700822 109.90 SGD
In stock
white, White - JSAA B species, JSAA B species 29, 29 1Pair 1 IB-11 35700901 109.90 SGD
Shipped after 2017-07-04
white, White - JSAA B species, JSAA B class 26.5, 26.5 1Pair 1 IB-11 35700865 109.90 SGD
In stock
white, White - JSAA B species, JSAA B class 27, 27 1Pair 1 IB-11 35700874 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 24.5, 24.5 1Pair 1 IB-22 35700926 109.90 SGD
Shipped after 2017-07-06
black, Black - JSAA B species, JSAA B class 25, 25 1Pair 1 IB-22 35700935 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 25.5, 25.5 1Pair 1 IB-22 35700944 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 26, 26 1Pair 1 IB-22 35700953 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 26.5, 26.5 1Pair 1 IB-22 35700962 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 27, 27 1Pair 1 IB-22 35700971 109.90 SGD
In stock
black, Black - JSAA B species, JSAA B class 27.5, 27.5 1Pair 1 IB-22 35700987 109.90 SGD
Shipped after 2017-07-06
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 1
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
Normally during maintenance
5
From Japan
On 2016-03-23 18:03:17
It is light and easy to wear. Somewhat slide.
This review is about item#35700953.
Construction site of general housing
5
From Japan
On 2015-12-31 12:38:17
Easy to drive as the heel is round
This review is about item#35700874.
Car maintenance
3
From Japan
On 2014-03-18 21:24:50
You can adjust the size with magic hands, but the foot width is a little narrow. Breathability is bad.
This review is about item#35701023.
easy work
5
From Japan
On 2013-11-06 19:21:33
Lightly designed, but the sole is hard so please make it a bit more soft.
This review is about item#35700944.
Metal processing industry
4
From Japan
On 2013-09-25 19:09:14
I noticed from using it, since the sewing of the belt cloth in the middle of the right foot is only done, the place where the rubber and the epidermis are rounded rises, and the epidermis and threads will endure the strength is uneasy . All others are double sewn.
This review is about item#35700944.
Construction
1
From Japan
On 2013-09-10 10:11:55
It was perfect for size, but the edge of the toe's cup hit the fingertip, causing internal bleeding. Currently discontinued. I am sorry that I liked the design.
This review is about item#35700935.
New construction site
3
From Japan
On 2013-07-28 13:06:44
ASICS has a better fit
This review is about item#35700971.
Factory relations
5
From Japan
On 2013-06-11 18:16:42
There is a feeling of foot There is also cushion so it is hard to get tired. Best of all, delivery is the most clearly indicated delivery date within Pikaichi maker's arrangement and still shipping is appreciated quickly.
This review is about item#35700856.

Related Products