Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Foot Width Standard Weight (g/1 leg) Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (Sole) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Foot Width Standard Weight (g/1 leg) Size (cm) 2015 Trusco Published Pages 2014 TRUSCO Published Page TRUSCO Part Number Material (Sole) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3E 470(26cm) 23 - - - - - 1 pair 1 KW-111 21372532 109.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 23.5 - - - - - 1 pair 1 KW-111 21372548 109.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 24 - - - - - 1 pair 1 KW-111 21372557 119.99 SGD
Shipped after 2018-01-30
3E 470(26cm) 24.5 - - - - - 1 pair 1 KW-111 21372566 109.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 25 - - - - - 1 pair 1 KW-111 21372575 119.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 25.5 - - - - - 1 pair 1 KW-111 21372584 139.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 27 - - - - - 1 pair 1 KW-111 21372618 109.99 SGD
In stock
3E 470(26cm) 26 - - - - - 1 pair 1 KW-111 21372593 109.99 SGD
In stock
3E 470(26cm) 26.5 - - - - - 1 pair 1 KW-111 21372602 99.99 SGD
In stock
3E 470(26cm) 27.5 - - - - - 1 pair 1 KW-111 21372627 109.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 28 - - - - - 1 pair 1 KW-111 21372636 139.99 SGD
Shipped after 2018-02-01
3E 470(26cm) 29 - - - - - 1 pair 1 KW-111 21372645 109.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 28, 28 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701696 109.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 29, 29 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701705 109.99 SGD
Shipped after 2018-01-30
3E, 3E 470(26cm), 470(26cm) 24, 24 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701617 99.99 SGD
Shipped after 2018-01-30
3E, 3E 470(26cm), 470(26cm) 25, 25 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701635 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26.5, 26.5 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701662 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27.5, 27.5 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701687 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 24, 24 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-213 35701513 119.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 24.5, 24.5 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-213 35701522 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27.5, 27.5 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-213 35701583 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 29, 29 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-213 35701601 139.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 24.5, 24.5 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-721 35701425 99.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25, 25 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-721 35701434 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 24, 24 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-251 35701111 99.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 29, 29 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-251 35701206 119.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 28, 28 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-721 35701495 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 29, 29 - - - Anti-slip rubber, Anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-721 35701504 109.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 24.5, 24.5 3 0452 3-0281 372-9770, 372-9770 Anti-slip rubber, anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-251 35701127 99.99 SGD
In stock
3E 470(26cm) 25.5 - - - anti slip rubber JSAA B species 1Pair 1 KW-451 35701346 -
Discontinued
[x]
3E, 3E 470(26cm), 470(26cm) 24.5, 24.5 - - - Anti-slip rubber, anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701626 99.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 27.5, 27.5 - - - Anti-slip rubber, anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-721 35701486 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25.5, 25.5 - - - Anti-slip rubber, anti slip rubber JSAA B species, JSAA B species 1Pair 1 KW-651 35701644 99.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25, 25 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701136 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25.5, 25.5 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701145 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26, 26 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701154 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26.5, 26.5 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701163 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27, 27 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701172 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27.5, 27.5 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701181 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 28, 28 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-251 35701197 109.99 SGD
In stock
3E 470(26cm) 25 - - - Slip proof rubber sole JSAA B class 1Pair 1 KW-321 35701233 -
Discontinued
[x]
3E 470(26cm) 25.5 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-321 35701242 -
Discontinued
[x]
3E 470(26cm) 26 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-321 35701251 -
Discontinued
[x]
3E 470(26cm) 26.5 - - - Slip proof rubber sole JSAA B class 1Pair 1 KW-321 35701267 -
Discontinued
[x]
3E 470(26cm) 27.5 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-321 35701285 -
Discontinued
[x]
3E 470(26cm) 25 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-451 35701337 -
Discontinued
[x]
3E 470(26cm) 26 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-451 35701355 -
Discontinued
[x]
3E 470(26cm) 26.5 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-451 35701364 -
Discontinued
[x]
3E 470(26cm) 27.5 - - - Slip-proof rubber sole JSAA B class 1Pair 1 KW-451 35701382 -
Discontinued
[x]
3E, 3E 470(26cm), 470(26cm) 24, 24 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-721 35701416 99.99 SGD
Shipped after 2018-02-01
3E, 3E 470(26cm), 470(26cm) 25.5, 25.5 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-721 35701443 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26, 26 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-721 35701452 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26.5, 26.5 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-721 35701461 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27, 27 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-721 35701477 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25, 25 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701531 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 25.5, 25.5 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701547 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26, 26 - - - Anti-slip rubber, Slip proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701556 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26.5, 26.5 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701565 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27, 27 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701574 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 28, 28 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-213 35701592 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 26, 26 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-651 35701653 109.99 SGD
In stock
3E, 3E 470(26cm), 470(26cm) 27, 27 - - - Anti-slip rubber, Slip-proof rubber sole JSAA B species, JSAA B class 1Pair 1 KW-651 35701671 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 16
4 star 4
3 star 0
2 star 2
1 star 0
Review Rating: 4.55
22 Customer Reviews
The reviews are automatic translation.
Safety boots
5
From Japan
On 2017-10-14 08:41:27
I am repeating because the hardness of the shoe is just easy to wear well.
This review is about item#35701172.
Maintenance, as well as regular wearing
5
From Japan
On 2017-09-08 20:13:40
I have been wearing this for several years. Even if I usually wear it, I have no sense of incongruity, so it's good to have sole too
This review is about item#35701486.
I wear it on site with a cement truck. Because safety shoes are obliged.
5
From Japan
On 2017-07-24 10:22:39
It is not heavier than I expected and comfortable to wear. Even if the appearance is also good, I am happy that the driver is not strange even if I usually wear it.
This review is about item#35701452.
Normal light work
4
From Japan
On 2017-07-08 00:20:17
It might be hard to get tired if it gets a bit lighter. The design is good, but I think that there is also a middle cut.
This review is about item#35701136.
Machine work
5
From Japan
On 2017-06-06 17:00:39
I corresponded pleasantly to size exchange. The comfort is normal. Even taste is cool! It is! It is!
This review is about item#35701531.
During maintenance work
4
From Japan
On 2017-05-01 10:29:07
I like it very much. It will be the third purchase this time.
This review is about item#35701531.
When working
5
From Japan
On 2017-04-13 22:19:48
I felt hard at first, but I did not feel it if I used it for several days.
This review is about item#35701461.
When working
5
From Japan
On 2017-02-13 18:57:42
Although it is a safety shoe, design is also good, so I am using it
This review is about item#35701556.
Safe safety
2
From Japan
On 2017-01-06 00:14:27
Safety full-time person walks about 20000 steps a day. Soles wear out in one month and water soaked in the rain. Since the appearance is beautiful, it would be fine if there was more durability, but it did not suit me.
This review is about item#35701145.
Always in the factory
4
From Japan
On 2016-10-25 12:46:50
Design is also easy to wear comfortably. I do not have complaints about shoes, but when I show details to accounting, I am distrusted as if it is a sneaker, so I would like you to state clearly as safety shoes before every shoe name.
This review is about item#35701547.

Related Products