Buy more than* S$200* and get FREE SHIPPING

High Quality Register Roll Paper

5.00 (1)
Outside Diameter x Width W (mm)
60x57.5
Core Diameter (mm)
12
Length (m)
About 32
Type
Plain paper
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Roll) 1 - 35701732 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for cash register
5
From Japan
On 2014-09-22 23:35:56
Use it without any problem in quality.
This review is about item#35701732.

Related Products