Buy more than* S$200* and get FREE SHIPPING

Curing Sheet

4.79 (14)
Sheet Thickness (mm)
About 0.48
Sheet Length (m)
50
Sheet Width (mm)
1000
Material
PE both sided coating paper
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 R-2 35701741 52.66 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Curing during renovation
5
From Japan
On 2017-08-04 14:57:21
It is easy to cut but hard to break, easy to throw in hard. It is useful.
This review is about item#35701741.
Floor curing
5
From Japan
On 2017-04-22 16:41:02
In the case of long-term construction we use Eco full guard but we use it as a curing material in case of simple construction. Because of the roll, it is easy to spread and the surface is vinyl coated, so it can be used with confidence.
This review is about item#35701741.
Rehoming time
5
From Japan
On 2017-02-17 15:27:46
There are a lot of rehomes in the toilet, so at that time I care for the whole corridor so I am saved a lot. By the way, there are a lot of toilets made in the back of the building, right? That's why I use it a lot ~
This review is about item#35701741.
Floor curing at rebuilding an apartment
5
From Japan
On 2016-11-16 07:52:52
It is the best product for the floor curing of the construction which we want to keep costs down. It is cheap, easy to use, painless, bulky. It was useful.
This review is about item#35701741.
Maintenance of machine parts
5
From Japan
On 2016-10-14 16:29:40
The price is reasonable and satisfying with thickness.
This review is about item#35701741.
Onsite work, field care measures
5
From Japan
On 2016-09-29 17:09:34
I have been using the finishing regimen inside the construction site. The workability was good and the work got better.
This review is about item#35701741.
Used for floor curing
5
From Japan
On 2016-05-29 04:30:18
I am using it without problems.
This review is about item#35701741.
Floor curing
5
From Japan
On 2015-12-08 15:44:44
I laid it on the floor of about 30 people. I cut it with scissors and a cutter and pasted with a curing tape. It is convenient because it also has thickness, it is strong against moisture.
This review is about item#35701741.
Like crawling on the ground ... like going downwards
5
From Japan
On 2015-09-21 23:45:35
It is encouraging that it is also a limited space as it can also be used when you do not want to dirty your clothes as much as you expect on contact with the destination or the ground.
This review is about item#35701741.
Floor curing
4
From Japan
On 2015-07-21 16:34:20
I lay it on the pile and stop the sheets with the tape, but the curing tape does not stick and it peels off easily. I do not want to use kraft tapes or masking tapes for floor materials and wall materials and I want to continue using it because it is a good curing sheet with a great deal of material, but is there any good way to do it?
This review is about item#35701741.

Related Products