Buy more than* S$200* and get FREE SHIPPING

Krypton Lamp

5.00 (2)
Rating Life (Hours)
2000
Connector
E17
Diameter (phi mm)
35
Weight (g)
13
Overall Length (mm)
67
...see all
Product Options
ADD TO CART
Power Consumption (W) Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Type Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 Mini krypton bulb 60W form Clear 1PC 1 P351754C 35706167 3.11 SGD
In stock
36 Mini krypton bulb 40W type Clear 1PC 1 P351736C 35706142 2.69 SGD
In stock
36 Mini krypton bulb 40W type Frost 1PC 1 P351736F 35706151 2.69 SGD
In stock
54 - - - 1pc 1 P351754F 35706176 3.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Light bulb replacement
5
From Japan
On 2016-10-07 17:27:18
Because although I thought trying to LED type off the toilet light bulb E17 high Anyway exchange to this. How much energy saving or unknown
This review is about item#35706151.
When the light bulb replacement
5
From Japan
On 2012-10-13 04:04:44
Cheap is good
This review is about item#35706142.

Related Products