Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Krypton Lamp, 2pcs

5.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/piece)
13
Rating Life (Hours)
2000
Connector
E17
Diameter (phi mm)
35
Type
Mini krypton bulb
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Power Consumption (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 60 W type Clear 1Pack(2PC) 1 P351754C2P 35706203 5.99 SGD
In stock
36 40W type Frost 1Pack(2PC) 1 P351736F2P 35706194 4.99 SGD
In stock
54 60 W type Frost 1Pack(2PC) 1 P351754F2P 35706212 5.99 SGD
In stock
36 40W form Clear 1Pack(2PC) 1 P351736C2P 35706185 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the reception desk
5
From Japan
On 2017-12-02 14:30:38
I am satisfied with a very bright and gentle feeling because it has 4 attached!
This review is about item#35706185.
Bathroom lighting
5
From Japan
On 2015-11-10 20:31:04
Thank you for being strong in temperature change, extra power savings. It will last longer, so it will save energy.
This review is about item#35706203.

Related Products