Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Krypton Lamp, 5pcs

4.10 (10)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/piece)
13
Rating Life (Hours)
2000
Connector
E17
Diameter (phi mm)
35
Type
Mini krypton bulb
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Power Consumption (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 40W type Clear 1Pack(5PC) 1 P351736C5P 35706221 10.99 SGD
In stock
54 60W form Clear 1Pack(5PC) 1 P351754C5P 35706246 12.99 SGD
In stock
54 60 W type Frost 1Pack(5PC) 1 P351754F5P 35706255 12.99 SGD
In stock
36 40W type Frost 1Pack(5PC) 1 P351736F5P 35706237 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
Living lighting
3
From Japan
On 2017-11-17 15:25:22
It can be used without problems. It's good to cheap. I hope the future will last long.
This review is about item#35706255.
Bedroom down light
5
From Japan
On 2017-09-27 10:47:10
Until now I used a glass frit glass, but this time I asked for clear. I wanted a strong light and asked for it, but the audio is a very good atmosphere with a different impression than ever.
This review is about item#35706221.
Exchanging bulbs
5
From Japan
On 2017-06-05 17:00:35
I usually purchased it at the home center, but it is far cheaper and the use feeling is GOOD without any problem at all.
This review is about item#35706255.
Purchase for replacement of burned bulbs
5
From Japan
On 2017-02-17 08:55:33
It was carefully packed. I think that COSPA was good.
This review is about item#35706246.
lighting equipment
2
From Japan
On 2017-02-13 16:11:40
It is a type of bulb that does not have long life expectancy, so I always keep it. When I purchased 2 packs and installed the 6th piece, it broke in one moment and the inside turned white turbid. Although I was worried about whether it would explode because the bulb was used for the exposed device, the seventh item is not a problem at the moment. I think that it is not bad in price if the defect rate of 1/7
This review is about item#35706246.
Pendant lighting
5
From Japan
On 2015-03-18 15:09:55
I came to see it at the shop front, so I am saved. I guess it will not suit the era, but incandescent light is the most calm in my house
This review is about item#35706246.
Eating inside the restaurant
3
From Japan
On 2014-12-30 00:59:20
Somewhat durable seems to be bad, it is quick to cut.
This review is about item#35706237.
For replacing mini krypton
5
From Japan
On 2014-10-24 14:13:53
Because it is not an LED, it is this kind of thing.
This review is about item#35706237.
Corridor
5
From Japan
On 2014-03-04 09:40:39
Although I ordered 5 pieces, I used 2 pieces immediately after purchase but it is now available with no bulbs. Although I purchased for the first time this time, I think that it will surely continue to purchase that it will be a little cheaper in terms of price (it is also possible for a monotaro brand).
This review is about item#35706237.
Ceiling light of housing corridor
3
From Japan
On 2013-11-23 09:49:50
Since the price is cheap, it can be used without particular problem, purchase.
This review is about item#35706237.

Related Products