Buy more than* S$200* and get FREE SHIPPING

Krypton Lamp, 10pcs

4.08 (13)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/piece)
13
Rating Life (Hours)
2000
Connector
E17
Diameter (phi mm)
35
Type
Mini krypton bulb
Color
Frost
Overall Length (mm)
67
...see all>
Product Options
ADD TO CART
Power Consumption (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
36 40W type 1Box(10PC) 1 P351736F10P 35706264 19.99 SGD
In stock
54 60 W type 1Box(10PC) 1 P351754F10P 35706273 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 4.08
13 Customer Reviews
The reviews are automatic translation.
Indoor lighting
2
From Japan
On 2018-03-21 23:31:34
Although it is using multiple in the same environment, it occurred at a fairly large proportion of abnormally short lifetime (about 30% of about 200 hours in feeling) I feel that it can be said that it is almost bad in terms of process capability The wallet does not hurt because it is inexpensive, but because exchange is troublesome and non-ecological, other products are in the color
This review is about item#35706273.
Home ceiling lighting
3
From Japan
On 2018-02-20 21:16:18
There will be an environment, but 2000 hours does not have feeling. It's cheap, so I will exchange it carefully, but I wonder if it is really eco ...
This review is about item#35706273.
To replace bulbs in stores!
5
From Japan
On 2018-01-14 15:37:58
There were quite a few downlights in the store and I bought 30 pieces for that exchange. Shipment was also prompt and correspondence of the receipt corresponded very much quickly We were satisfied satisfactorily.
This review is about item#35706273.
Replacing broken light bulbs
5
From Japan
On 2017-05-29 06:15:38
This time I bought two cases. Even before purchase, immediate payment is saved.
This review is about item#35706264.
For room lighting
3
From Japan
On 2017-05-20 11:45:30
We purchase to the hotel room lighting. Since the insertion opening of the downlight of the ceiling is from the side, it is considering a wide-angle one with LED.
This review is about item#35706264.
For bulb replacement
5
From Japan
On 2016-12-06 12:34:11
Looks, brightness etc. It is not different from the previous manufacturer products. Anyway Cospa is the best. It will be half price. It is protected one by one and put in a box all together.
This review is about item#35706273.
Used in theatrical company for making electric lighting equipment.
5
From Japan
On 2016-03-09 10:07:18
no problem. Lifetime can not be known unless it is used. Under consideration of air blow (air cooling).
This review is about item#35706264.
Home lighting
5
From Japan
On 2015-09-09 22:31:22
It is cheap, but the best
This review is about item#35706273.
Auxiliary light of housing
5
From Japan
On 2015-06-09 15:41:24
It was a product as per the image. Thank you very much.
This review is about item#35706264.
Office down light
5
From Japan
On 2015-03-27 11:29:49
Price became cheap and it became easy to buy
This review is about item#35706273.

Related Products