Buy more than* S$200* and get FREE SHIPPING

Candle Bulb, 2pc

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/piece)
5
Rating Life (Hours)
2000
Connector
E12
Rated Voltage (V)
110
Power Consumption (W)
5
Diameter (phi mm)
25
Type
Candle bulb
Color
Clear
Overall Length (mm)
52
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 1CCC2P 35706352 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Christmas decorations
5
From Japan
On 2015-12-19 08:05:04
It can be very bright.
This review is about item#35706352.

Related Products