Buy more than* S$200* and get FREE SHIPPING

Small Bulb

4.67 (3)
Connector
E26
Rating
100/110V-7W
Diameter (phi mm)
40
Shape
G-40
Length (mm)
61
...see all>
Product Options
ADD TO CART
Rated Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Power Consumption (W) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7 - 1pc 1 G-2CPF 35701775 2.99 SGD
In stock
- Clear 1PC 1 G-2CPC 35701793 2.99 SGD
In stock
- White 1PC 1 G-2CPWH 35701784 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as light bulb of lighting.
4
From Japan
On 2017-05-26 17:39:37
I like the size and wattage but I use it as a light bulb of the shop but I like it. I think that it will be even better if it lasts long without cutting.
This review is about item#35701793.
Used for lantern
5
From Japan
On 2014-06-01 14:23:28
I am using it without any problem. I think that the time will come for the bulbs in general for LEDs in the future, but I would like you to produce it for a while.
This review is about item#35701784.
Foot lamp at night
5
From Japan
On 2013-03-11 13:40:33
Many manufacturers discontinued production of incandescent bulbs somewhat urgently, thank you for being available. The LED is not good for the eyes and the fluorescent light system can not be used with lighting fixtures with dimming fixtures and some down lights, and also frequent blinking Incandescent light bulbs are convenient and economical. For large-sized incandescent light bulbs, I hope that we will continue selling for the time being.
This review is about item#35701784.