Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ink Cartridge EPSON ICBK61, Genuine

4.69 (13)
Color
Black
Type
Genuine
Compatible
PX-203/503A/603F/673F/1200/1200C9/1600F/1600FC9/1700F/1700FC9/204/504A
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ICBK61 35702545 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
13 Customer Reviews
The reviews are automatic translation.
When monochrome printing
5
From Japan
On 2018-01-27 14:34:10
Increased version 62 of 62, it usually comes in handy because it is monochrome without color printing normally. Although it is not limited to Epson, ink and toner are useless except for genuine.
This review is about item#35702545.
Printing paperwork
5
From Japan
On 2017-11-28 11:42:26
I am using genuine forever. Especially we have used it without worrying that trouble has occurred in the multifunctional machine even when ink ejection etc. occurred.
This review is about item#35702545.
It is used for copying and fax reception.
5
From Japan
On 2017-10-10 22:25:49
It is more thankful for the black used for No. 1 because it has more volume than color ink. I would like to purchase it from now on.
This review is about item#35702545.
When printing a printer
5
From Japan
On 2017-05-08 09:21:28
Since it is a genuine product, it can be used with confidence. I try to purchase when all 10% off.
This review is about item#35702545.
Company's printer
5
From Japan
On 2016-02-02 16:39:56
I bought it by applying discount because I thought that it is better to reduce the ink fast, even a little cheaper. Since compatibility ink causes trouble of the printer, it is saved when genuine ink is cheap a little.
This review is about item#35702545.
copy
5
From Japan
On 2015-12-15 14:59:39
Black and white copies the drawing for A3, which is 80% of the ink. It's convenient if there are 5 black ones
This review is about item#35702545.
printer
5
From Japan
On 2015-01-12 13:38:07
Although I was purchasing compatible inks, there were times when I could not recognize the board and it was bought without purchase. The price is a heavy burden.
This review is about item#35702545.
I am using it in the multifunction machine that I use in the company.
5
From Japan
On 2014-11-13 14:53:09
Because it is a multifunctional machine, it consumes ink quickly and uses black often. Even compared with other companies, the purchase unit price is also cheap, most of all, it comes in handy as it arrives the next day.
This review is about item#35702545.
Printing with PX-1200
5
From Japan
On 2014-05-15 12:04:47
Since it is a genuine product, there is no dissatisfaction as a product, but the price was cheaper at the stationary store of the customer.
This review is about item#35702545.
Printing color documents etc.
5
From Japan
On 2014-02-21 13:44:19
I am safe because it is a genuine product, but I want you to make it a little cheaper.
This review is about item#35702545.

Related Products