Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Ink Cartridge EPSON IC4CL6162, Genuine

4.43 (7)
Color
Black, cyan, magenta, yellow
Type
Genuine
Compatible
PX-203/204/503A/504A/603F
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(4color) 1 IC4CL6162 35702554 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Printer printing
5
From Japan
On 2017-05-08 09:20:58
Since it is a genuine product, it can be used with confidence. I try to purchase when all 10% off.
This review is about item#35702554.
Internal business printing
5
From Japan
On 2016-12-13 08:15:12
Can be used without problems. Delivery can be done in a short time. Genuine is safe.
This review is about item#35702554.
Replenish the printer with ink
4
From Japan
On 2016-10-14 20:30:14
After all, it is useless unless it is genuine. There is no error.
This review is about item#35702554.
Fabrication of postcards
4
From Japan
On 2016-05-17 16:14:11
Good coloring, beautiful finish. I want the price to be more reasonable.
This review is about item#35702554.
Printers at the workshop
3
From Japan
On 2016-04-08 21:45:33
Again because genuine is good purchase. Free shipping fee, cash on delivery commission only, so decided here.
This review is about item#35702554.
For company printers
5
From Japan
On 2015-10-14 15:33:41
After all genuine is good. I purchased it because it was a bit cheaper than other mail-order sales.
This review is about item#35702554.
Material creation
5
From Japan
On 2013-07-22 13:47:41
Genuine goods are expensive, so this time it was good to purchase very cheaply with coupons!
This review is about item#35702554.

Related Products