Buy more than* S$200* and get FREE SHIPPING

Bull Lock&Nut, Wheel Lock & Nut Set for Robbery PreventionBall Head Lock Nut Type

4.67 (3)
Overall Length (mm)
31 (nut / lock)
Material
Steel
...see all>
Product Options
ADD TO CART
Nut Width Across Flat (mm) Taper Screw Dimensions Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Taper Screw Dimensions Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 60 ° M12xP1.25 Chrome plating Plating 1Set 1 0603-19 35702667 38.99 SGD
In stock
21 60 ° M12xP1.25 Chrome-plated Plated 1Set 1 0603 35702651 39.99 SGD
Shipped after 2018-01-30
21 60degree M12xP1.5 Chrome-plated Plating 1Set 1 0601 35702633 39.99 SGD
In stock
19 60degree M12xP1.5 Chrome-plated Plating 1Set 1 0601-19 35702642 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wheel nut exchange
5
From Japan
On 2015-05-01 16:06:25
It was lower than the car shop. There is nothing wrong with the product.
This review is about item#35702667.
Studless replacement
5
From Japan
On 2014-12-09 14:23:05
I think that the price is also worth it and it is a very good product. In the car shop in the neighborhood I am very satisfied that it is possible to buy with lock with high price with lock.
This review is about item#35702633.
Tire Nut
4
From Japan
On 2014-09-24 08:48:49
I could buy it cheaply
This review is about item#35702633.

Related Products