Buy more than* S$200* and get FREE SHIPPING

BullLock, Robbery Prevention Wheel Lock Box Nut Type

4.62 (13)
Material
Steel
...see all>
Product Options
ADD TO CART
Overall Length (mm) Accessories Width Across Flat (mm) Taper Screw Dimensions Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Accessories Width Across Flat (mm) Taper Screw Dimensions Surface Processing Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
31 Four lock, one key adapter 21 (key) 60 ° M12xP1.25 Chrome plating Plating 1Set 1 603 35702843 22.99 SGD
In stock
27 Four lock, one key adapter 17 (key) 60 ° M10xP1.5 Chrome-plated Plated 1Set 1 604 35702852 28.99 SGD
Shipped after 2018-05-02
27 Four lock, one key adapter 17 (key) 60 ° M10xP1.25 Chrome-plated Plated 1Set 1 605 35702861 28.99 SGD
Shipped after 2018-05-02
31 Four lock, one key adapter 17 (key) 60 ° M12xP1.25 Chrome-plated Plated 1Set 1 603-17 35702825 24.99 SGD
Shipped after 2018-04-26
31 Lock (4pcs), Key adapter (1pc) 17 (key) 60degree M12xP1.5 Chrome-plated Plating 1Set 1 601-17 35702791 24.99 SGD
In stock
31 Lock (4pcs), Key adapter (1pc) 19 (key) 60degree M12xP1.5 Chrome-plated Plating 1Set 1 601-19 35702807 24.99 SGD
In stock
31 Lock (4pcs), Key adapter (1pc) 21 (key) 60degree M12xP1.5 Chrome-plated Plating 1Set 1 601 35702816 22.99 SGD
In stock
31 Lock (4pcs), Key adapter (1pc) 19 (key) 60degree M12xP1.25 Chrome-plated Plating 1Set 1 603-19 35702834 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.62
13 Customer Reviews
The reviews are automatic translation.
In accordance with the wheel exchange
5
From Japan
On 2018-04-07 02:45:29
Cracks are found in the wheel and it is a brand new wheel so that we can exchange it, so we have brought new nuts. We purchased securely a long-established store made manufacturers successfully. Because it is a 5 hole wheel, it can be prepared without any waste, together with 16 pieces of bag nuts.
This review is about item#35702834.
I used it immediately to prevent tires from being stolen
5
From Japan
On 2017-06-16 09:25:08
Thank you for the quick response, I had arrived earlier than I had anticipated.
This review is about item#35702825.
When attaching the aluminum wheel at the time of new car
5
From Japan
On 2017-05-12 08:49:24
Looks like genuine parts do not change. Cospa is wonderful.
This review is about item#35702816.
Aluminum Wheel Lock Nut
5
From Japan
On 2017-04-02 14:33:19
I bought it for the anti-theft prevention of the aluminum wheel of the wagon R. I purchased it because it was cheaper than J ◯◯ and ◯◯ hat.
This review is about item#35702825.
To prevent theft of tires
5
From Japan
On 2016-08-19 15:13:55
It fits perfectly and it looks very good.
This review is about item#35702816.
Delivery date
5
From Japan
On 2016-07-28 17:36:40
I am relieved as it is a product I have used before.
This review is about item#35702852.
4 wheel Honda Sports S800
5
From Japan
On 2016-04-06 22:49:16
I think that it is a product more than price.
This review is about item#35702852.
Aluminum wheel mounted on sales vehicle
5
From Japan
On 2016-02-05 14:43:14
This time I used it for mounting aluminum wheels from a normal steel wheel to a sales vehicle.
This review is about item#35702791.
Wheel anti-theft
1
From Japan
On 2015-11-04 22:02:20
I purchased it because it was written for minicars, but it was unusable because the size was wrong. I wanted the explanation of the product in more detail.
This review is about item#35702852.
Theft prevention of 4WD car tires.
5
From Japan
On 2015-07-26 18:50:36
My 4WD car has a spare tire on the back. We need 5 locknuts, so I think that there is demand if we can add series.
This review is about item#35702834.

Related Products