Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bulllock, Robbery Prevention Wheel LockPenetration Nut Type

5.00 (1)
Surface Processing
Chrome-plated
Material
Steel
...see all>
Product Options
ADD TO CART
Width Across Flat (mm) Taper Screw Dimensions Color Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Taper Screw Dimensions Color Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
19 (key) 60 ° M12xP1.5 Plated 16 Four lock, one key adapter 1Set 1 611-19 35702886 27.99 SGD
Shipped after 2018-06-27
17 (key) 60 ° M12xP1.25 Plated 16 Four lock, one key adapter 1Set 1 613-17 35702904 27.99 SGD
Shipped after 2018-06-27
21 (key) 60 ° M12xP1.5 Plated 16 Four lock, one key adapter 1Set 1 611 35702895 24.99 SGD
Shipped after 2018-06-27
17 (key) 60 ° M10xP1.5 Plated 19 Four lock, one key adapter 1Set 1 614 35702931 36.99 SGD
Shipped after 2018-06-27
17 (key) 60 ° M10xP1.25 Plated 19 Four lock, one key adapter 1Set 1 615 35702947 -
Discontinued
[x]
19 (key) 60 ° M12xP1.25 Plated 16 Four lock, one key adapter 1Set 1 613-19 35702913 25.99 SGD
Shipped after 2018-06-27
17 (key) 60degree M12xP1.5 Plating 16 Four locks, one key adapter 1Set 1 611-17 35702877 25.99 SGD
Shipped after 2018-06-28
21 (key) 60degree M12xP1.25 Plating 16 Lock (4pcs), Key adapter (1pc) 1Set 1 613 35702922 24.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wheel anti-theft
5
From Japan
On 2017-09-25 20:37:06
Old cars of mini vehicles interfere with the wheel cap when there is no short type of through bolt when turning on the wheel cap, but perfect with penetrating nut and this penetrating nut type wheel lock. It helps to prevent theft of rare wheels. Applicable models are Honda N 360, Life 360, step van etc.
This review is about item#35702931.

Related Products