Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bull Lock&Nut, Wheel Lock & Nut Set for Robbery PreventionBall Head Lock Nut Type Black

5.00 (9)
Color
Black
Material
Steel
...see all>
Product Options
ADD TO CART
Nut Width Across Flat (mm) Taper Screw Dimensions Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nut Width Across Flat (mm) Taper Screw Dimensions Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 60 ° M12xP1.25 Chrome plating 31 (nut / lock) 12 nuts, four lock, one key adapter 1Set 1 0603B 35702974 44.99 SGD
In stock
21 60degree M12xP1.5 Chrome-plated 31 (a nut/lock) Twelve nuts, four locks, one key adapter 1Set 1 0601B 35702956 44.99 SGD
In stock
19 60degree M12xP1.5 Chrome-plated 31 (a nut/lock) Twelve nuts, four locks, one key adapter 1Set 1 0601B-19 35702965 43.99 SGD
In stock
19 60degree M12xP1.25 Chrome-plated 31 (a nut/lock) Twelve nuts, four locks, one key adapter 1Set 1 0603B-19 35702983 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
Studless aluminum wheel nut
5
From Japan
On 2016-11-30 01:01:19
It was nice to have a black color. After all it is normal. Expect durability
This review is about item#35702983.
For my car
5
From Japan
On 2016-04-21 20:51:54
I was looking for a wheel lock nut for anti-theft and bought it. I chose Black Nut as a nut that fits the color of the aluminum wheel. There is no particular dissatisfaction in terms of quality and price.
This review is about item#35702965.
wheel
5
From Japan
On 2016-04-13 17:18:24
I used it when exchanging from a winter tire to a summer tire. I did not understand the size, so I inquired by e-mail. Although it was Mazda, I thought that Honda exclusive nut was recommended, I thought this was a mistake, I contacted the telephone. We kindly responded, received a reply by e-mail. After all, it was not a mistake but a nut exclusively for Honda. I immediately used the item at the time of replacement. It looks well, I am satisfied.
This review is about item#35702965.
I bought it for just in case as I replaced my company outside aluminum
5
From Japan
On 2015-07-12 20:57:50
There is no doubt the goods! It is exactly the same as what is sold at the car shop and the purchase price is less than half price so I was able to do a good shopping I think I will buy it again if necessary by replacing the car etc.
This review is about item#35702956.
To stop the wheel
5
From Japan
On 2015-05-06 19:56:59
We are very satisfied with the product, price, together. I will use it again if there is opportunity. Thank you very much.
This review is about item#35702983.
Nut for aluminum foil
5
From Japan
On 2015-01-15 17:43:20
This price is satisfied with this price
This review is about item#35702956.
For private passenger cars
5
From Japan
On 2014-07-09 23:09:20
It is reliable product, price is also cheap and very satisfied.
This review is about item#35702965.
When exchanging from Honda genuine wheel to outside aluminum
5
From Japan
On 2013-12-03 22:09:06
Since it is 19 mm nut, the probability of damaging the wheel from 21 mm decreases. It would be better to think about the lock nut better if it had been better than nothing! This price is perfect.
This review is about item#35702965.
As a substitute for the painful nut
5
From Japan
On 2013-08-09 17:55:02
Make it solid in price. There is a sense of affinity if lock nut is also attached and this price. If you place emphasis on safety, steel nuts are not the only aluminum nut that looks.
This review is about item#35702983.

Related Products