Buy more than* S$200* and get FREE SHIPPING

Bulllock, Robbery Prevention Wheel LockBall Head Lock Nut Type Black

4.33 (3)
Color
Black
Material
Steel
...see all
Product Options
ADD TO CART
Width Across Flat (mm) Taper Screw Dimensions Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Taper Screw Dimensions Surface Processing Overall Length (mm) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 (key) 60 ° M12xP1.5 Chrome plating 31 Four lock, one key adapter 1Set 1 601B-17 35703035 31.95 SGD
In stock
19 (key) 60 ° M12xP1.5 Chrome plating 31 Four lock, one key adapter 1Set 1 601B-19 35703044 31.95 SGD
In stock
21 (key) 60 ° M12xP1.5 Chrome plating 31 Four lock, one key adapter 1Set 1 601B 35703053 29.15 SGD
In stock
17 (key) 60 ° M10xP1.25 Chrome-plated 27 Four lock, one key adapter 1Set 1 605B 35703105 35.84 SGD
Shipped after 2017-08-01
17 (key) 60 ° M10xP1.5 Chrome-plated 27 Four lock, one key adapter 1Set 1 604B 35703096 35.84 SGD
Shipped after 2017-08-01
21 (key) 60 ° M12xP1.25 Chrome-plated 31 Four lock, one key adapter 1Set 1 603B 35703087 28.92 SGD
Shipped after 2017-08-01
19 (key) 60 ° M12xP1.25 Chrome-plated 31 Four lock, one key adapter 1Set 1 603B-19 35703071 31.95 SGD
In stock
17 (key) 60degree M12xP1.25 Chrome-plated 31 Four locks, one key adapter 1Set 1 603B-17 35703062 31.96 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
anti-theft
5
From Japan
On 2016-01-17 15:48:16
I think that affordable price is fine.
This review is about item#35703044.
For cars
5
From Japan
On 2015-06-21 20:10:29
Painting is also solid and good goods. I was surprised to have written for Honda car but I am using it for Toyota Hiace. Now if it is not 19 mm or less, attention is required because it is easy to scratch the aluminum wheel with a wheel wrench.
This review is about item#35703044.
For theft prevention of outdoor unit
3
From Japan
On 2013-09-06 19:48:19
I am glad that there were various kinds of people in the past. It seems that the thief of wheels is decreasing now, but many of the thieves who aim at outdoor machines used this lock. I think that I can buy more if it is a bit cheaper · · ·.
This review is about item#35703096.

Related Products