Buy more than* S$200* and get FREE SHIPPING

AG18-8 Kitchen Pot

3.67 (3)
Purpose
For storage of sauce soup, etc.
...see all
Product Options
ADD TO CART
AS ONE Part Number Shape Grip Inside Diameter x Height (phi mmxmm) Plate Thickness (mm) Capacity (L) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Shape Grip Inside Diameter x Height (phi mmxmm) Plate Thickness (mm) Capacity (L) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - Yes 330x330 0.8 26 Stainless steel 18-8 (SUS304) 1PC 1 33cm (earnest) 35703683 219.90 SGD
Shipped after 2017-05-31
- - Yes 300x300 0.8 21 Stainless steel 18-8 (SUS304) 1PC 1 30cm (earnest) 35703674 159.90 SGD
In stock
- - Yes 280x280 0.8 - Stainless steel 18-8 (SUS304) 1PC 1 28cm (earnest) 35703665 139.90 SGD
Shipped after 2017-05-31
- - Yes 260x260 0.7 - Stainless steel 18-8 (SUS304) 1PC 1 26cm (earnest) 35703656 109.90 SGD
In stock
- - Yes 220x220 0.6 8.3 Stainless steel 18-8 (SUS304) 1PC 1 22cm (earnest) 35703631 65.32 SGD
In stock
- - Yes 360x360 0.8 36 Stainless steel 18-8 (SUS304) 1PC 1 36cm (earnest) 35703692 279.90 SGD
Shipped after 2017-05-31
- - Yes 240x240 0.7 - Stainless steel 18-8 (SUS304) 1PC 1 24cm (earnest) 35703647 89.95 SGD
In stock
- - None 90x90 0.6 0.55 Stainless steel 18-8 (SUS304) 1PC 1 9cm (Tena) 35703561 14.18 SGD
In stock
- Circle None 140x140 0.6 2.1 Stainless steel 18-8 (SUS304) 1PC 1 14cm 35703595 27.98 SGD
In stock
- Circle None 100x100 0.6 0.7 Stainless steel 18-8 (SUS304) 1PC 1 10cm 35703577 17.86 SGD
In stock
- - Without 80x80 0.6 0.38 Stainless 18-8(SUS304) 1PC 1 8cm (With no handle) 35703552 13.16 SGD
In stock
1-4527-02 - Without 120x120 0.6 1.4 Stainless 18-8(SUS304) 1PC 1 12cm (With no handle) 35703586 21.45 SGD
In stock
- - Without 160 x 160 0.6 3.3 Stainless steel 18-8 (SUS304) 1PC 1 16cm (hands free) 35703604 36.51 SGD
In stock
- - Without 180x180 0.6 4.5 Stainless steel 18-8 (SUS304) 1PC 1 18 cm (hands free) 35703613 47.81 SGD
In stock
- - Available 200x200 0.6 6.2 Stainless 18-8(SUS304) 1PC 1 20 cm (with handle) 35703622 61.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Received water droplets
5
From Japan
On 2014-06-12 16:22:41
Looking for a vessel of this much size, what good it is good to find. If you are searching in the MonotaRo's site, was I feel it 's happened to found. The other in the same way also such products I had several kinds, but was in this because it was the cheapest.
This review is about item#35703656.
Used as a cruet
5
From Japan
On 2013-11-23 16:13:12
Finally discovered where the desired size is not hard to find, I had been looking for! ! It is very easy to use perfect fit on the shelf.
This review is about item#35703604.
Filter fixture instead
1
From Japan
On 2013-02-12 13:36:53
The lid was dented large enough to be seen by looking. There were no heavy objects or hard objects on the enclosed item, and the box was beautiful. Therefore it probably was already damaged before transportation. Whether you are not conducting shipping inspection, it is odd. It is planned not to use the lid this time, so do not return it because the labor is wasteful. If it is not even damaged, the quality of the item itself is good
This review is about item#35703586.

Related Products