Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Material TRUSCO Part Number Bottom Dimension (mm) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Grip Plate Thickness (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Bottom Dimension (mm) AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outer Dimensions (Width x Depth x Height)(mm) Grip Plate Thickness (mm) Capacity (L) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stainless steel 18-8 (SUS304) 502-1804 500x350 1-4529-18 539x383x152 557x406x153 - 0.8 About30 1PC 1 14 35703927 149.99 SGD
Shipped after 2018-06-26
Stainless steel 18-8 (SUS304) 502-1545 150x90 1-4529-05 170x109x68 179x119x69 - 0.6 About1 1PC 1 1 35703796 13.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1821 500x350 - 539x383x152 557x406x153 Yes 0.8 About30 1PC 1 No. 14 earnest 35703936 159.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1839 580x390 1-4529-19 620x430x182 636x448x183 - 0.8 About46 1PC 1 16 35703945 269.99 SGD
Shipped after 2018-06-26
Stainless steel 18-8 (SUS304) 502-1685 310x205 1-4529-12 333x228x88 343x240x89 - 0.6 About6 1PC 1 8 35703866 35.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1642 260x170 1-4529-10 285x190x82 298x203x83 - 0.6 About4 1PC 1 6 35703841 29.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1740 390x275 1-4529-15 420x300x97 435x315x98 - 0.7 About11 1PC 1 11 35703893 67.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1782 470x330 1-4529-17 499x360x125 516x377x126 - 0.8 About21 1PC 1 13 35703911 109.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1600 190x140 1-4529-08 215x160x79 225x170x80 - 0.6 About2.5 1PC 1 4 35703823 23.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1723 365x245 1-4529-14 390x270x94 404x285x95 - 0.7 About9 1PC 1 10 35703884 51.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1766 430x300 1-4529-16 460x330x112 475x345x113 - 0.7 About16 1PC 1 12 35703902 83.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1529 135x85 1-4529-03 153x102x66 162x111x67 - 0.6 About 0.9 1PC 1 S 35703787 12.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1855 580x390 - 620x430x182 636x448x183 Yes 0.8 About46 1PC 1 No. 16 earnest 35703954 309.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1588 175x120 1-4529-07 200x140x76 211x151x77 - 0.6 About1.9 1PC 1 3 35703814 21.99 SGD
In stock
Stainless 18-8(SUS304) 502-1499 80x45 1-4529-01 99x61x58 105x68x59 - 0.5 About 0.3 1PC 1 Mini 35703753 5.99 SGD
In stock
Stainless 18-8(SUS304) - 100x65 1-4529-04 - 122x87x59 - 0.5 About 0.45 1PC 1 MO 35703762 6.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1502 110x80 1-4529-02 129x98x60 137x106x61 - 0.5 About 0.65 1PC 1 No. 0 35703771 7.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1561 160x105 1-4529-06 179x125x73 191x137x74 - 0.6 About 1.3 1PC 1 No. 2 35703805 14.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1626 230x150 1-4529-09 255x175x82 267x186x83 - 0.6 About 3.2 1PC 1 No. 5 35703832 28.99 SGD
In stock
Stainless 18-8(SUS304) 502-1669 290x190 1-4529-11 315x215x87 328x228x88 - 0.6 About 5 1PC 1 Size 7 35703857 32.99 SGD
In stock
Stainless steel 18-8 (SUS304) 502-1707 325x220 1-4529-13 348x243x91 362x257x92 - 0.6 About 7 1PC 1 Number 9 35703875 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
I put ingredients.
5
From Japan
On 2018-05-11 23:16:49
I do not smell, I am sanitary and I like cleaning properties well. It's better than saving in Tupper.
This review is about item#35703875.
It is really nice for small items to Matomee country, so if there is a series several times a year.
5
From Japan
On 2017-03-02 19:47:23
I think that it is one of the props that can be found anywhere, but can not be found right away, one of the things that is bulky.
This review is about item#35703771.
Used for containers for frozen storage at restaurants
5
From Japan
On 2015-05-26 00:05:53
Although I was using a plastic container just because it was cheap earlier, aged deterioration was severe due to repeated use, and it broke, was missing or broke. It is considered that there is a high possibility that pieces will be mingled in food. With this stainless steel pad, such possibility will be lost and it can be used safely. Although it was certainly expensive compared to plastic containers to some extent, it is satisfying to be able to buy cheaply at your site.
This review is about item#35703832.
staining
5
From Japan
On 2015-01-18 17:19:58
I bought it to put in a small amount of dye liquor. We are using 4 colored tiles on a hot plate. Stainless steel is easy to use.
This review is about item#35703753.
Color alumite stain
5
From Japan
On 2014-09-13 13:07:09
Quality is no problem with beautiful processing
This review is about item#35703841.
in the factory
5
From Japan
On 2013-11-13 13:40:25
It has moderate strength and is easy to use. In the home center, only stocks of limited dimensions were stocked, and I thought what was going on. If there is something to suggest, since it is a tray, it is tapered up and down, but I think whether it is still easier to judge if the dimensions of the frontage part and the bottom part are displayed. Thank you for your consideration.
This review is about item#35703884.
For food ingredients in restaurants.
5
From Japan
On 2011-09-27 17:04:23
Usability is good, durability is also good, there is no particular problem.
This review is about item#35703762.

Related Products