Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
External form Dimensions (Height x Width)(mm) Material TGK Product Number TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External form Dimensions (Height x Width)(mm) Material TGK Product Number TRUSCO Part Number AS ONE Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
415x296 Stainless steel 18-8 (SUS304) 419-32-07-29 502-2231 1-4530-14 1PC 1 10 35704094 22.92 SGD
In stock
648x458 Stainless steel 18-8 (SUS304) - 502-2282 1-4530-19 1PC 1 16 35704146 51.85 SGD
In stock
223x163 Stainless steel 18-8 (SUS304) 419-32-07-22 502-2169 1-4530-07 1PC 1 3 35704024 6.31 SGD
In stock
190x129 Stainless steel 18-8 (SUS304) - 502-2142 1-4530-05 1PC 1 1 35704006 4.79 SGD
In stock
530x391 Stainless steel 18-8 (SUS304) - 502-2266 1-4530-17 1PC 1 13 35704121 36.51 SGD
Shipped after 2017-10-25
485x356 Stainless steel 18-8 (SUS304) 419-32-07-31 502-2258 1-4530-16 1PC 1 12 35704112 30.12 SGD
Shipped after 2017-10-25
356x250 Stainless steel 18-8 (SUS304) 419-32-07-27 502-2215 1-4530-12 1PC 1 8 35704076 15.02 SGD
In stock
308x214 Stainless steel 18-8 (SUS304) 419-32-07-25 502-2193 1-4530-10 1PC 1 6 35704051 13.12 SGD
In stock
238x183 Stainless steel 18-8 (SUS304) 419-32-07-23 502-2177 1-4530-08 1PC 1 4 35704033 7.80 SGD
In stock
116x77 Stainless steel 18-8 (SUS304) - - 1-4530-01 1PC 1 Mini 35703963 3.81 SGD
In stock
571x412 Stainless steel 18-8 (SUS304) 419-32-07-33 502-2274 1-4530-18 1PC 1 14 35704137 41.22 SGD
Shipped after 2017-10-25
373x269 Stainless steel 18-8 (SUS304) 419-32-07-28 502-2223 1-4530-13 1PC 1 9 35704085 16.23 SGD
In stock
339x239 Stainless steel 18-8 (SUS304) 419-32-07-26 502-2207 1-4530-11 1PC 1 7 35704067 13.42 SGD
In stock
132x96 Stainless steel 18-8 (SUS304) - - 1-4530-04 1PC 1 MO 35703972 4.03 SGD
In stock
174x123 Stainless steel 18-8 (SUS304) - 502-2134 1-4530-03 1PC 1 S 35703997 4.47 SGD
In stock
147x116 Stainless steel 18-8 (SUS304) - 502-2126 1-4530-02 1PC 1 No. 0 35703981 4.11 SGD
In stock
202x148 Stainless 18-8(SUS304) - 502-2151 1-4530-06 1PC 1 No. 2 35704015 5.29 SGD
In stock
280 x 199 Stainless steel 18-8 (SUS304) 419-32-07-24 502-2185 1-4530-09 1PC 1 No. 5 35704042 9.42 SGD
In stock
447x327 Stainless steel 18-8 (SUS304) 419-32-07-30 502-2240 1-4530-15 1PC 1 Number 11 35704103 25.39 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I put oil, I put garlic fragments.
4
From Japan
On 2017-07-25 08:57:52
By having a lid, you can make effective use when placing two tiers and placing it in a narrow place.
This review is about item#35703963.

Related Products