Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

18-0 Mixing Bowl

4.67 (6)
Material
Stainless steel 18-0 (SUS430)
...see all>
Product Options
ADD TO CART
Maximum Inside Diameter (phi mm) Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Inside Diameter (phi mm) Depth (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
210 83   1PC 1 21cm 35704182 14.99 SGD
In stock
360 140   1PC 1 36cm 35704234 46.99 SGD
In stock
420 165   1PC 1 42cm 35704252 69.99 SGD
Shipped after 2018-05-07
500 190   1PC 1 50cm 35704277 109.99 SGD
Shipped after 2018-05-07
450 175   1PC 1 45cm 35704261 84.99 SGD
Shipped after 2018-05-07
130 55   1PC 1 13cm 35704155 7.99 SGD
In stock
270 105   1PC 1 27cm 35704207 26.99 SGD
In stock
330 126   1PC 1 33cm 35704225 37.99 SGD
In stock
390 150   1PC 1 39cm 35704243 59.99 SGD
In stock
550 205 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 55cm 35704286 159.99 SGD
Shipped after 2018-05-07
600 225   1PC 1 60cm 35704295 189.99 SGD
Shipped after 2018-05-07
150 63   1PC 1 15cm 35704164 9.99 SGD
In stock
240 95   1PC 1 24cm 35704191 21.99 SGD
In stock
180 72   1PC 1 18cm 35704173 11.99 SGD
In stock
300 120   1PC 1 30cm 35704216 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Because it is one person, this 18 cm size is very good.
5
From Japan
On 2017-08-10 17:24:16
Even though the material is good, it is cheap. Because the size is also good, it is necessities together with Zazaru.
This review is about item#35704173.
Confectionery work
3
From Japan
On 2017-05-27 20:58:03
It is strong and easy to use. I'd like the size notation to be inside dimension or outside dimension or somewhat easier to understand
This review is about item#35704243.
To cooking.
5
From Japan
On 2017-04-03 10:20:05
He is very thick and very solid. It seemed likely to be used for a long time and it was a good shopping.
This review is about item#35704182.
Used for preparation of dishes and dressing
5
From Japan
On 2016-06-20 16:46:24
It is very easy to use for the price, because it is solid and there is a sense of stability.
This review is about item#35704182.
To mix hand made soap seed.
5
From Japan
On 2016-01-12 17:10:53
Weight and thickness that were sick as much as the price. I bought it was a correct answer.
This review is about item#35704182.
Formulation of paint
5
From Japan
On 2014-08-15 10:13:25
Because the size is moderate and cheap, it is easy to align numbers and it is very good.
This review is about item#35704252.

Related Products