Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bulb For Switchboard Display

4.67 (12)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color
Clear
...see all>
Product Options
ADD TO CART
Rated Current (A) Connector Rated Voltage (V) Power Consumption (W) Weight (g) Overall Length (mm) Valve Diameter (phi mm) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Connector Rated Voltage (V) Power Consumption (W) Weight (g) Overall Length (mm) Valve Diameter (phi mm) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.11 BA9S 18 2 5 28 10 About 1000 1PC 1 G-1342H 35706447 1.99 SGD
In stock
0.11 BA9S 24 2.6 5 28 10 About 1000 1PC 1 G-1343H 35706456 1.99 SGD
In stock
0.11 E10 24 2.6 5 28 10 About 3000 1PC 1 G-134H 35706483 2.99 SGD
In stock
0.11 E12 24 2.6 7 33 13 About 2000 1PC 1 G-136H 35706517 2.99 SGD
In stock
0.11 E10 18 2 5 28 10 About 1000 1PC 1 G-133H 35706474 2.99 SGD
In stock
0.15 E12 12 1.8 7 33 13 About 1000 1PC 1 G-1345H 35706526 2.99 SGD
In stock
0.11 E12 18 2 6 33 13 About 1000 1PC 1 G-135H 35706501 2.99 SGD
In stock
0.03 BA9S 30 0.9 5 22 11 About 5000 1PC 1 G-1346H 35706431 -
Discontinued
[x]
0.11 BA9S 30 3.3 5 28 10 About 2000 1PC 1 G-1344H 35706465 2.99 SGD
In stock
0.11 E10 30 3.3 4 28 10 About 2000 1PC 1 G-1341H 35706492 2.99 SGD
In stock
0.11 E12 18 2 - 33 13 About 2000 1Pack(5PC) 1 G-135-5PH 59715047 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery
5
From Japan
On 2017-12-06 15:04:26
There was no stock in the home center and I was in trouble. It is prompt delivery great promptness.
This review is about item#35706501.
Replacing lamp out of acoustic equipment
5
From Japan
On 2017-08-30 01:57:13
I was looking for the lamp out of the sound equipment. I was looking for a model number that was American, but when I looked for it was expensive, Tech's people found it. It lighted successfully ♪
This review is about item#35706456.
For warning
5
From Japan
On 2017-04-13 12:46:57
Purchased for indicator of multifunction machine. It was saved because things of this size were not retailing easily.
This review is about item#35706483.
When the bulb is broken
5
From Japan
On 2017-02-14 16:54:53
First of all, I was relieved that the size was perfect. Moreover, it is possible to purchase it by selling roses. I will buy it for other switchboard next time as well.
This review is about item#35706501.
For power distribution display
4
From Japan
On 2017-01-20 15:44:03
Purchase for power distribution display, I think that there is no worry because it is Asahi-san and brand name.
This review is about item#35706456.
Used for machine maintenance
5
From Japan
On 2016-10-18 18:00:34
I was troubled by the number of bolts that was not available, but I could purchase it cheaply here and it was saved because I received it soon.
This review is about item#35706501.
Exchange
3
From Japan
On 2016-08-10 06:15:51
Since it is rose, I think it is expensive for price.
This review is about item#35706447.
Used as display bulb of equipment
4
From Japan
On 2016-01-26 16:32:21
It is saved because it is a thing that is not sold at ordinary electric shop.
This review is about item#35706431.
Indicator light of control panel of processing machine
5
From Japan
On 2015-09-10 10:43:45
I can not get it at home center etc, but in order to ask the machine maker to buy it because it was a small amount and responsible person at the site was in trouble. I ordered it in combination with other products so it was okay not to have shipping costs.
This review is about item#35706501.
Used for voltage confirmation
5
From Japan
On 2015-03-12 20:51:26
Used for different purposes but used for checking the charge of Ni-MH rechargeable batteries. Generally it is good to measure the voltage Tester is good for those who do not have electric knowledge Testers are hard to use So I am thinking that even if charging a 16.6 V cell battery will be charged if the equipment moves It is very good that it can be confirmed with eyes that the existence of the 18 volt bulb of the switchboard indication lamp is recognized and the line is brought out from the bulb socket and it instantly touches the battery terminal and lights brightly and it is charged to the cell battery of 16.6V. Until now I used a 24 V bulb for trucks.
This review is about item#59715047.

Related Products