Buy more than* S$200* and get FREE SHIPPING

Mini Digital Depth Gauge

3.29 (38)
Purpose
Depth measurement, Depth measurement, Depth measurement, Depth measurement
Depth bar dimensions (mm)
Tip 10mm about phi1.65mm (about phi2.9mm)
Battery
LR44/SR44
Minimum Indication (mm)
0.01
Instrumental Error (mm)
+/-0.2
Measuring Range (mm)
0-25
Weight (g)
40
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDDG 35704435 15.35 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 10
4 star 7
3 star 9
2 star 8
1 star 4
Review Rating: 3.29
38 Customer Reviews
The reviews are automatic translation.
Groove measurement of tire
3
From Japan
On 2017-01-13 20:28:12
During the slide, some errors may appear in the measured value there is a slip. max8 / 100, so it is no effect on their work
This review is about item#35704435.
Accuracy check of machining
2
From Japan
On 2016-12-03 16:54:23
It was neatly Hakare happy, but the display contents in one and a half years after the purchase has become strange. Even if the battery replacement does not recover. I do not even oil, water, and dust often environment. Although the price when it was will to convince a year and a half Mote if sufficient.
Groove measurement of tire
5
From Japan
On 2016-12-01 16:47:53
We are using one of the same kind of thing anymore, but the difference in use is not observed. It is good enough thing.
This review is about item#35704435.
Metal processing, etc.
3
From Japan
On 2016-11-26 00:17:55
It was not probably be enough with a caliper, but the purchase because it was cheap at the sale. There is no particular inconvenience.
This review is about item#35704435.
Tire Mizozanryou check
5
From Japan
On 2016-10-13 19:44:26
I bought for the employees because they have the a little high. Useful because it can be seen in the numerical value
This review is about item#35704435.
Used for maintenance of the motorcycle
3
From Japan
On 2016-10-04 10:24:06
It was very easy to use normally.
This review is about item#35704435.
For business
5
From Japan
On 2016-04-11 17:20:27
I think that the remaining amount to be large digital display is nice to know clearly.
This review is about item#35704435.
Automobile
3
From Japan
On 2015-12-22 02:37:14
Cheap habit of digital. Easy to see the numbers are big.
This review is about item#35704435.
This is used to measure a matter of course while depth
3
From Japan
On 2015-09-18 18:31:34
Cost performance is excellent, I bought the two eyes for easy to use But new things you purchased will not suddenly turn on the power supply, but monitor the battery was to replace the batteries and how exhausted, the power supply is made to a number in turn that of 11 mm next was Suttoba suddenly 16 mm and 5 mm although enter battery several times cycle was the place, and now normal What is a mystery
This review is about item#35704435.
I use to work.
5
From Japan
On 2015-07-21 14:12:08
Very, it has come in handy.
This review is about item#35704435.

Related Products