Buy more than* S$200* and get FREE SHIPPING

Digital Depth Gauge

3.18 (50)
Purpose
Check the wear state to measure the depth of the groove of the tire., Check the wear state to measure the depth of the groove of the tire.
Battery
LR44/SR44
Minimum Indication (mm)
0.01
Instrumental Error (mm)
0.2
Measuring Range (mm)
0-25
Weight (g)
40
Overall Length (mm)
112.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MDTMG 35704444 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 15
4 star 10
3 star 7
2 star 5
1 star 13
Review Rating: 3.18
50 Customer Reviews
The reviews are automatic translation.
For wear measurement of electric machine
2
From Japan
On 2017-06-17 12:56:24
Although I bought it as a material made of resin because it is advantageous for electric shock, since there is no case, I always touch something and the power is on. I am worried about battery exhaustion.
This review is about item#35704444.
Tire groove measurement
3
From Japan
On 2017-05-20 06:46:24
I think that you buy it even if broken even if it is cheap and big display.
This review is about item#35704444.
Car Maintenance
5
From Japan
On 2017-05-02 18:16:20
When using a caliper it was pretty difficult to see but it was quite nice feeling because the digital display was large and easy to see.
This review is about item#35704444.
The remaining groove of the tire
4
From Japan
On 2017-04-10 21:04:47
Mainly measuring the remaining groove of the tire, it is still better if the image is recorded UP, horizontal display.
This review is about item#35704444.
Measure miso depth of tire
5
From Japan
On 2017-03-25 20:33:21
It is the primary reason why it is chosen to be able to digitally display the depth. Because the numbers are displayed large, it is appreciated for presbyopia. Also, even if you shoot with the auction exhibition image, the numerical value will be displayed larger, so it will be easier to understand. Quality, performance, size, price are also cheap and very satisfied.
This review is about item#35704444.
Measurement of groove
4
From Japan
On 2016-12-27 22:02:18
It is convenient when a small LED that illuminates the measurement site is attached. It is convenient to see it even in the display part and the dark place.
This review is about item#35704444.
Measurement of tire groove
1
From Japan
On 2016-11-10 21:00:03
I could not use it as soon as I bought it. I threw it away.
This review is about item#35704444.
On twice a year tire change
4
From Japan
On 2016-05-13 19:08:42
There is always winter / summer tire change work every year in Hokuriku. Previously visually checked the groove depth, rotated, but several years ago the digital caliper's depth gauge was used. This time further step up. I should have known more quickly.
This review is about item#35704444.
Tire inspection
1
From Japan
On 2016-05-04 09:17:14
Since I do not see the display when I used it for about 3 months, when I looked inside as if I changed the battery, the inside was rusty. Impossible.
This review is about item#35704444.
Tire inspection
3
From Japan
On 2016-04-07 20:10:13
The price was cheap, but you can use it enough.
This review is about item#35704444.

Related Products