Buy more than* S$200* and get FREE SHIPPING

Die Grinder

5.00 (2)
Collet Diameter (phimm)
6
Grindstone Shank (mm)
10x19
Grip Diameter (phi mm)
63x60.5
Grinding Wheel Diameter (phi mm)
38
Cord Length (m)
2.7
Revolution (min-1[r.p.m])
24000
Power Consumption (W)
485
Weight (kg)
1.8
...see all>
Product Options
ADD TO CART
Rated Current (A) Overall Length (mm) Number of Cores Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Current (A) Overall Length (mm) Number of Cores Voltage (V) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.0 399 - - - 1pc 1 MGS38AD2 26218982 319.99 SGD
In stock
5 372 2 core Single-phase 100 391-8432 1PC 1 MGS38AD 35710997 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deburring
5
From Japan
On 2016-05-12 20:15:11
It was light weight and easy to operate and easy to buy
This review is about item#35710997.
Mold finishing
5
From Japan
On 2015-01-27 14:01:02
Although I have used many units so far, I am somewhat concerned about durability. Because the price is not cheap, it will be saved if it lasts long.
This review is about item#35710997.