Buy more than* S$200* and get FREE SHIPPING

Large Solid Soap

4.67 (3)
Size (mm)
Upper surface: 430 x 320, bottom: 400 x 290, Height: 105
pH Value
10.6 (alkaline)
Color
White
Weight (kg)
13.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(13.5kg) 1 - 35704602 58.01 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
of the bus
5
From Japan
On 2016-12-27 15:28:28
It is very easy-to-use were purchased in large solid soap for the car and the set
This review is about item#35704602.
Cleaning around the track of the tire and foot
5
From Japan
On 2016-06-14 16:26:50
It is very long-lasting so large, it will be saved a cheaper since the car wash every day because it is a work vehicle.
This review is about item#35704602.
Car wash truck
4
From Japan
On 2015-12-01 20:02:32
It will not be helped because it is for the tire, but becomes white and wash the body with water over a period of slow.
This review is about item#35704602.

Related Products