Buy more than* S$200* and get FREE SHIPPING

O Ring V Series, For Vacuum FlangeNBR

5.00 (1)
Hardness (Durometer A)
70
Material
Nitrile rubber (NBR)
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Operating Temperature Range (deg C) Inner Diameter Tolerance (mm) NOK Number Thickness (mm) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Operating Temperature Range (deg C) Inner Diameter Tolerance (mm) NOK Number Thickness (mm) JIS Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99 -24 ~ 100 (MAX / 120) (standard) +/- 0.83 CO 0307 A 4.0 +/- 0.1 JIS B 2401-1 1PC 1 1AV100 35704706 1.99 SGD
Shipped after 2018-06-01
119 -24 ~ 100 (MAX / 120) (standard) +/- 0.97 CO 0308 A 4.0 +/- 0.1 JIS B 2401-1 1PC 1 1AV120 35704715 2.99 SGD
Shipped after 2018-05-28
84 -24 to 100(MAx/120)(approximate) +/-0.72 CO 0306 A 4.0+/-0.1 JIS B 2401-1 1PC 1 1AV85 35704697 1.99 SGD
Shipped after 2018-05-28
33.5 -24 to 100(MAx/120)(approximate) +/-0.33 CO 0302 A 4.0+/-0.1 JIS B 2401-1 1PC 1 1AV34 35704654 0.99 SGD
Shipped after 2018-05-28
23.5 -24 to 100(MAx/120)(approximate) +/-0.24 CO 0301 A 4.0+/-0.1 JIS B 2401-1 1PC 1 1AV24 35704645 0.99 SGD
Shipped after 2018-05-28
579 -24 to 100(MAX/120)(Approximate) +/-3.92 CO 0318 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV585 35704812 54.99 SGD
Shipped after 2018-06-01
732.5 -24 to 100(MAX/120)(Approximate) +/-4.83 CO 0321 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV740 35704846 67.99 SGD
Shipped after 2018-05-31
148.5 -24 to 100(MAX/120)(Approximate) +/-1.18 CO 0309 A 4.0+/-0.1 JIS B 2401-1 1PC 1 1AV150 35704724 14.99 SGD
Shipped after 2018-05-31
222.5 -24 to 100(MAX/120)(Approximate) +/-1.70 CO 0311 A 6.0+/-0.15 JIS B 2401-1 1PC 1 1AV225 35704742 7.99 SGD
Shipped after 2018-05-28
836.5 -24 to 100(MAX/120)(Approximate) +/-5.44 CO 0323 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV845 35704864 80.99 SGD
Shipped after 2018-06-01
940.5 -24 to 100(MAX/120)(Approximate) +/-6.06 CO 0324 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV950 35704873 91.99 SGD
Shipped after 2018-06-01
1044 -24 to 100(MAX/120)(Approximate) +/-6.67 CO 0325 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV1055 35704882 90.99 SGD
Shipped after 2018-06-01
321.5 -24 to 100(MAX/120)(Approximate) +/-2.34 CO 0313 A 6.0+/-0.15 JIS B 2401-1 1PC 1 1AV325 35704767 13.99 SGD
Shipped after 2018-05-31
425.5 -24 to 100(MAX/120)(Approximate) +/-2.99 CO 0315 A 6.0+/-0.15 JIS B 2401-1 1PC 1 1AV430 35704785 27.99 SGD
Shipped after 2018-05-31
633.5 -24 to 100(MAX/120)(Approximate) +/-4.24 CO 0319 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV640 35704821 56.99 SGD
Shipped after 2018-06-01
272 -24 to 100(MAX/120)(Approximate) +/-2.02 CO 0312 A 6.0+/-0.15 JIS B 2401-1 1PC 1 1AV275 35704751 11.99 SGD
Shipped after 2018-05-31
376 -24 to 100(MAX/120)(Approximate) +/-2.68 CO 0314 A 6.0+/-0.15 JIS B 2401-1 1PC 1 1AV380 35704776 19.99 SGD
Shipped after 2018-05-31
39.5 -24 to 100(MAX/120)(Approximate) +/-0.37 CO 0303 A 4.0+/-0.1 JIS B 2401-1 1PC 1 1AV40 35704663 0.99 SGD
Shipped after 2018-05-28
475 -24 to 100(MAX/120)(Approximate) +/-3.30 CO 0316 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV480 35704794 30.99 SGD
Shipped after 2018-05-31
524.5 -24 to 100(MAX/120)(Approximate) +/-3.60 CO 0317 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV530 35704803 42.99 SGD
Shipped after 2018-06-01
683 -24 to 100(MAX/120)(Approximate) +/-4.54 CO 0320 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV690 35704837 61.99 SGD
Shipped after 2018-06-01
782 -24 to 100(MAX/120)(Approximate) +/-5.12 CO 0322 A 10.0+/-0.3 JIS B 2401-1 1PC 1 1AV790 35704855 70.99 SGD
Shipped after 2018-06-01
14.5 -24-100 (estimated) (MAX/120) +/-0.20 CO 0300 A 4.0+/-0.1 JIS B 2401 1PC 1 1AV15 35704636 0.99 SGD
Shipped after 2018-05-28
54.5 -24-100 (estimated) (MAX/120) +/-0.49 CO 0304 A 4.0+/-0.1 JIS B 2401 1PC 1 1AV55 35704672 1.99 SGD
Shipped after 2018-05-28
69 -24-100 (estimated) (MAX/120) +/-0.61 CO 0305 A 4.0+/-0.1 JIS B 2401 1PC 1 1AV70 35704681 1.99 SGD
Shipped after 2018-05-28
173 -24-100 (approximation) (MAX/120) +/-1.36 CO 0310 A 4.0+/-0.1 JIS B 2401 1PC 1 1AV175 35704733 4.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used when manufacturing
5
From Japan
On 2016-04-13 14:52:14
This time it arrived the next day when I want it. I thought that it would be better to choose from abundant sizes that would not be usable unless you want sizes. It was good because the delivery date was earlier this time
This review is about item#35704681.

Related Products