Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

12-Digit Desktop Calculator

3.77 (91)
Material (key)
Plastic
Dimensions (Width W x Depth D x Height H) (mm)
105*171*30
Power
Solar battery + button cell LR44
Weight (g)
150
Specification
With keys of rounding off,rouding up, rouding half up, memory calculation, root, and %.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M2322 35712817 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 42
4 star 18
3 star 9
2 star 12
1 star 10
Review Rating: 3.77
91 Customer Reviews
The reviews are automatic translation.
At the time of calculation
2
From Japan
On 2017-02-22 17:23:11
I use it for work calculation, but it seems to be fragile if there is a shock. I buy it because it is cheap, but I want some more strong impact.
This review is about item#35712817.
work
5
From Japan
On 2016-05-30 10:11:49
At this easy-to-see price this size is nowhere to be seen
This review is about item#35712817.
Total sales etc.
1
From Japan
On 2016-04-27 13:18:04
I think that it will change depending on the relationship with lighting, but the surface of the key reflects the lighting and it is dazzling. Damaged the surface with a hard sponge for dishwasher, it improved somewhat. It is regrettable that there is no problem with other functions.
This review is about item#35712817.
For sales clerks
1
From Japan
On 2016-04-18 15:34:35
I can not calculate the tax, it is unsatisfactory. The clerk who was asked to look good and buy it was regretted.
This review is about item#35712817.
Clerical work
3
From Japan
On 2016-04-13 20:44:07
usually
This review is about item#35712817.
For routine calculation
5
From Japan
On 2016-01-28 12:15:47
I took off the rubber on the back and used the pasted eraser with thinly cut it, but I got the e-mail that I will return it. After designating the collection date, a new calculator arrived the next day, and collection has finished safely now. There was no problem with the use of the calculator at all, I felt that the rubber on the back is easy to remove. I'm really thankful to you.
This review is about item#35712817.
For routine calculation
2
From Japan
On 2016-01-06 11:21:42
I just liked the size and I was using it, but when I pressed the key suddenly I started playing. When looking at the back, one of the four rubbers was gone. I searched but I could not find it, it is hard to use rattling every time I press the key. It may be unavoidable because it is cheap, but it is really regrettable.
This review is about item#35712817.
Daily calculation
5
From Japan
On 2015-12-24 00:41:59
It is a solid calculator, easy-to-use calculator. Calculators are rarely broken, so I do not know if there will be next time, but if there is, I would like to include it next time as a purchase candidate.
This review is about item#35712817.
Tax accounting affairs
2
From Japan
On 2015-12-04 09:52:48
For everyone 's "0" and "00" key arrangement, I write what you like freely, but this is exactly the same as the standard CASIO real business calculator JS - 20 series for professional accounting personnel. (Although it has made the same arrangement as CASIO 's high - class machine that costs more than 10,000 yen, it is very pitiable to write complaints.) However, it is necessary for the product to include a key rollover function (practical fast-forward function) If you are looking for functions such as silent touch keys etc., we recommend that you do not purchase them. Because it is an incredibly cheap calculator anything (^ _ ^;)
For business
4
From Japan
On 2015-11-29 13:15:53
If the position of 0 is within the numbers 0 to 9, it is the best seller.
This review is about item#35712817.

Related Products