Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

12-Digit Desktop Calculator

4.38 (79)
Material (key)
Plastic
Dimensions (Width W x Depth D x Height H) (mm)
155x205x36
Power
Solar battery + button cell LR44
Weight (g)
280
Specification
Truncated,round to the nearest .5m rounding up, memory calculation, root, with percent key
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M2325 35712826 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 48
4 star 22
3 star 3
2 star 3
1 star 3
Review Rating: 4.38
79 Customer Reviews
The reviews are automatic translation.
Office work
2
From Japan
On 2017-11-06 10:17:57
Because it was bigger than I thought, it was a bit disappointing in terms of usability.
This review is about item#35712826.
It is indispensable for office work.
5
From Japan
On 2016-02-04 23:46:50
☆ Because it is so easy to use, I thought about buying another one for the spare, but I feel that prices are rising quite a bit more than before ... I would like price cuts.
This review is about item#35712826.
Purchase for use at work
4
From Japan
On 2015-08-14 09:34:33
I feel that it is hard to see some numbers. I'd rather have the angle of the dial slightly inclined.
This review is about item#35712826.
In front of the personal computer
5
From Japan
On 2015-08-05 15:38:07
It is stable because it is big. Because my fingers are thick and presbyopic. I am dedicated to myself. Easy to see and touch is light and easy to use. . .
This review is about item#35712826.
Calculation
5
From Japan
On 2015-07-28 10:55:47
With √, this price is cheap! I was happy because I thought that there was only one thing exceeding 1.000 yen. It is big and easy to see.
This review is about item#35712826.
Used in factory
5
From Japan
On 2015-07-15 18:55:15
It's great! It is! It is easy to push while wearing rubber gloves. (Because I work for oil, I put it in zip lock and use it) Price is also cheap and it is saved.
This review is about item#35712826.
Calculation
4
From Japan
On 2015-05-12 09:24:46
It is inexpensive and very good. It is as good as not to beat the manufacturer.
This review is about item#35712826.
Office work
5
From Japan
On 2015-04-29 17:19:08
Because the display and the buttons are large, it seems good for the big guy in hand. To me (woman) I wonder who is not this small yet another one. . It has the necessary minimum function, and this price is very satisfying.
This review is about item#35712826.
Purchase for on-site use
4
From Japan
On 2015-01-27 15:13:40
I always use this calculator in the factory. Very good because the display is large. This site is extremely helpful because there are many elderly people on site.
This review is about item#35712826.
Calculation
4
From Japan
On 2014-12-02 15:51:16
Until now I was using the Casio DS-20L. Although the size is good, since the previous one was a silent touch, it is a little annoying. Other than that it is satisfactory.
This review is about item#35712826.

Related Products