Buy more than* S$200* and get FREE SHIPPING

Double-Pitch Chain, S Roller Type

4.00 (1)
Unit Length (m)
3
Number of Rows
1
...see all>
Product Options
ADD TO CART
Pitch P (mm) Approximate Weight (kg/m) Plate Width H (mm) Number of Unit Links Roller Diameter R1 (mm) Operating Temperature Range (deg C) Pin Diameter D (mm) Form Link Inner Width W (mm) Material Link Plate Thickness T (mm) Pin Length L2 (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch P (mm) Approximate Weight (kg/m) Plate Width H (mm) Number of Unit Links Roller Diameter R1 (mm) Operating Temperature Range (deg C) Pin Diameter D (mm) Form Link Inner Width W (mm) Material Link Plate Thickness T (mm) Pin Length L2 (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50.8 2.41 23 60 15.88 -10 to 150 7.94 S-shapedroller 15.88 Steel 4 20.9 18.3 68.6 1PC 1 RF2080S 35705241 169.99 SGD
In stock
25.4 0.51 12 120 7.92 -10 to 150 3.97 S-shapedroller 7.95 Steel 1.5 9.95 8.25 16.7 1PC 1 RF2040S 35705214 57.99 SGD
In stock
31.75 0.84 - 96 10.16 -10 to 150 5.09 S-shaped roller 9.53 Steel 2 - 10.3 27.5 1PC 1 RF2050S 35705223 70.99 SGD
In stock
63.5 3.54 28.6 48 19.05 -10 to 150 9.54 S-shaped roller 19.05 Steel 4.8 24.5 21.8 108 1PC 1 RF2100S 35705257 299.99 SGD
In stock
38.1 1.51 17.2 80 11.91 -10 - 150 5.96 S roller type 12.7 Made of steel 3.2 16.55 14.55 40.2 1PC 1 RF2060S 35705232 93.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for conveying equipment
4
From Japan
On 2017-10-10 16:38:24
I am satisfied with the quality because it is trusted and used since long ago. However, recently there are other places that are inexpensive and of good quality, so there are places that are very annoying which to use when using a large number of chains.
This review is about item#35705232.

Related Products