Buy more than* S$200* and get FREE SHIPPING

Double-Pitch Roller Chain

4.00 (1)
Unit Length (m)
3
Number of Rows
1
Operating Temperature Range (deg C)
-10 to 150
Material
Steel
Specification
Attachment interval: 1L
...see all>
Product Options
ADD TO CART
Pin Length L2 (mm) Dimensions C (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Dimension S (mm) Additional Mass (kg) Number of Unit Links Pitch P (mm) Form Plate Width H (mm) Dimension 0 (phi mm) Dimensions X2 (mm) Dimension K(mm) Roller Diameter R1 (mm) Dimensions N (mm) Pin Diameter D (mm) Number of Holes Link Inner Width W (mm) Approximate Weight (kg/m) Link Plate Thickness T (mm) Dimention X (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Length L2 (mm) Dimensions C (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Dimension S (mm) Additional Mass (kg) Number of Unit Links Pitch P (mm) Form Plate Width H (mm) Dimension 0 (phi mm) Dimensions X2 (mm) Dimension K(mm) Roller Diameter R1 (mm) Dimensions N (mm) Pin Diameter D (mm) Number of Holes Link Inner Width W (mm) Approximate Weight (kg/m) Link Plate Thickness T (mm) Dimention X (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 15.9 10.3 27.5 11.1 (Attachment 1 per) 0.006 96 31.75 S-shaped roller - 5.2 22 11.9 10.16 23.8 5.09 With an attachment 9.53 0.84 2 24.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2050S-1LA2 35705336 129.99 SGD
In stock
20.9 27.8 18.3 68.6 19.1 (Attachment 1 per) 0.032 60 50.8 S-shaped roller 23 6.8 36.6 19.1 15.88 38.1 7.94 With an attachment 15.88 2.41 4 40.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2080S-1LA2 35705372 249.99 SGD
In stock
24.5 33.35 21.8 108 23.4 (Attachment 1 per) 0.060 48 63.5 S-shaped roller 28.6 8.7 44.9 23.8 19.05 47.6 9.54 With an attachment 19.05 3.54 4.8 49.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2100S-1LA2 35705397 359.99 SGD
Shipped after 2018-03-01
9.95 12.7 8.25 16.7 9.1 (Attachment 1 per) 0.003 120 25.4 S-shaped roller - 3.6 17.6 9.5 7.92 19.1 3.97 With an attachment 7.95 0.51 1.5 19.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2040S-1LA2 35705311 109.99 SGD
In stock
16.55 21.45 14.55 40.2 14.7 (Attachment 1 per) 0.017 80 38.1 S-shaped roller 17.2 5.2 28.2 14.3 11.91 28.6 5.96 With an attachment 12.7 1.51 3.2 31.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2060S-1LA2 35705354 169.99 SGD
In stock
16.55 21.45 14.55 40.2 14.7 (Attachment 1 per) 0.017 80 38.1 S-shaped roller 17.2 5.2 28.2 - 11.91 28.6 5.96 With an attachment 12.7 1.51 3.2 31.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2060S-1LA1 35705363 189.99 SGD
Shipped after 2018-03-01
- 15.9 10.3 27.5 11.1 (Attachment 1 per) 0.006 96 31.75 S-shaped roller - 5.2 22 - 10.16 23.8 5.09 With an attachment 9.53 0.84 2 24.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2050S-1LA1 35705345 129.99 SGD
Shipped after 2018-03-01
20.9 27.8 18.3 68.6 19.1 (Attachment 1 per) 0.032 60 50.8 S-shaped roller 23 6.8 36.6 - 15.88 38.1 7.94 With an attachment 15.88 2.41 4 40.7 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2080S-1LA1 35705381 259.99 SGD
Shipped after 2018-03-01
9.95 12.7 8.25 16.7 9.1 (Attachment 1 per) 0.003 120 25.4 S-shapedroller 12 3.6 17.6 - 7.92 19.1 3.97 (attachment)1 7.95 0.51 1.5 19.3   1PC 1 RF2040S-1LA1 35705327 119.99 SGD
Shipped after 2018-03-01
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I exchanged the chain type from the belt to the elevator of the orange selection machine
4
From Japan
On 2016-12-08 18:25:16
Since the size of the hole of the attachment is about 3 mm, it is saved if there are 5 mm

Related Products