Buy more than* S$200* and get FREE SHIPPING

Double-Pitch Roller Chain

Unit Length (m)
3
Number of Rows
1
Operating Temperature Range (deg C)
-10 to 150
Material
Steel
Specification
Attachment interval: 2L
...see all>
Product Options
ADD TO CART
Link Plate Thickness T (mm) Dimention X (mm) Pin Length L2 (mm) Dimensions C (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Dimension S (mm) Additional Mass (kg) Number of Unit Links Pitch P (mm) Form Dimensions X2 (mm) Dimension 0 (phi mm) Plate Width H (mm) Dimension K(mm) Roller Diameter R1 (mm) Dimensions N (mm) Pin Diameter D (mm) Number of Holes Link Inner Width W (mm) Approximate Weight (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Link Plate Thickness T (mm) Dimention X (mm) Pin Length L2 (mm) Dimensions C (mm) Pin Length L1 (mm) Average Tensile Strength (kN) Dimension S (mm) Additional Mass (kg) Number of Unit Links Pitch P (mm) Form Dimensions X2 (mm) Dimension 0 (phi mm) Plate Width H (mm) Dimension K(mm) Roller Diameter R1 (mm) Dimensions N (mm) Pin Diameter D (mm) Number of Holes Link Inner Width W (mm) Approximate Weight (kg/m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 40.7 20.9 27.8 18.3 68.6 19.1 (Attachment 1 per) 0.064 60 50.8 S-shaped roller 36.6 6.8 23 19.1 15.88 38.1 7.94 With an attachment 15.88 2.41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2080S-2LK2 35705573 249.99 SGD
Shipped after 2018-02-28
2 24.2 - 15.9 10.3 27.5 11.1 (Attachment 1 per) 0.012 96 31.75 S-shaped roller 22 5.2 - 11.9 10.16 23.8 5.09 With an attachment 9.53 0.84   1PC 1 RF2050S-2LK2 35705555 139.99 SGD
Shipped after 2018-02-27
3.2 31.5 16.55 21.45 14.55 40.2 14.7 (Attachment 1 per) 0.034 80 38.1 S-shaped roller 28.2 5.2 17.2 14.3 11.91 28.6 5.96 With an attachment 12.7 1.51 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2060S-2LK2 35705564 179.99 SGD
Shipped after 2018-02-28
4.8 49.9 24.5 33.35 21.8 108 23.4 (Attachment 1 per) 0.120 48 63.5 S-shaped roller 44.9 8.7 28.6 23.8 19.05 47.6 9.54 With an attachment 19.05 3.54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2100S-2LK2 35705582 379.99 SGD
Shipped after 2018-02-28
1.5 19.3 9.95 12.7 8.25 16.7 9.1 (Attachment 1 per) 0.006 120 25.4 S-shapedroller 17.6 3.6 12 9.5 7.92 19.1 3.97 (attachment)2 7.95 0.51 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2040S-2LK2 35705546 119.99 SGD
Shipped after 2018-02-28
ADD TO CART

Related Products