Buy more than* S$200* and get FREE SHIPPING

Bi- Pitch Chain Joint Link

5.00 (2)
Caution
Connecting link for bi pitch chain has different specification from drive chain connecting link (RS roller chain)
...see all>
Product Options
ADD TO CART
Pitch (mm) Material Pin Length (mm) Average Tensile Strength (kN) Plate Thickness (mm) Plate Width (mm) Pin Diameter (mm) Pin Type Inner Link Width (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Material Pin Length (mm) Average Tensile Strength (kN) Plate Thickness (mm) Plate Width (mm) Pin Diameter (mm) Pin Type Inner Link Width (mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
63.5 Steel 21.80/24.50 108 4.8 28.6 9.54 Split pin type 19.05 -10 to 150 1PC 1 RF2100-JL 35705835 9.99 SGD
In stock
25.4 Made of steel 8.25/9.95 16.7 1.5 12 3.97 Clip type 7.95 -10 - 150 1PC 1 RF2040-JL 35705792 1.99 SGD
In stock
31.75 Made of steel 10.30/12.0 27.5 2 15 5.09 Clip type 9.53 -10 - 150 1PC 1 RF2050-JL 35705801 2.99 SGD
In stock
38.1 Made of steel 14.55/16.55 40.2 3.2 17.2 5.96 Clip type 12.7 -10 - 150 1PC 1 RF2060-JL 35705817 2.99 SGD
In stock
50.8 Made of steel 18.30/20.90 68.6 4 23 7.94 Split-pin form 15.88 -10 - 150 1PC 1 RF2080-JL 35705826 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for repairing chain
5
From Japan
On 2015-05-07 15:28:26
I am using it without problems.
This review is about item#35705817.
I use it as an attachment for the chain I use at the factory
5
From Japan
On 2015-05-07 09:04:44
Previously, I was using this "Tsubakoto chain" joint ring, but it seems that this manufacturer is strong and easy to use.
This review is about item#35705835.

Related Products