Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bi- Pitch Chain Joint Link One Side Attachment

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimention X (mm) Pin Length (mm) Dimensions C (mm) Link Plate Thickness T (mm) Pin Type Average Tensile Strength (kN) Dimension S (mm) Pitch P (mm) Inner Link Width (mm) Plate Width (mm) Operating Temperature Range (deg C) Dimension 0 (phi mm) Material Pin Diameter (mm) Dimension K(mm) Dimensions N (mm) Number of Holes Dimensions X2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimention X (mm) Pin Length (mm) Dimensions C (mm) Link Plate Thickness T (mm) Pin Type Average Tensile Strength (kN) Dimension S (mm) Pitch P (mm) Inner Link Width (mm) Plate Width (mm) Operating Temperature Range (deg C) Dimension 0 (phi mm) Material Pin Diameter (mm) Dimension K(mm) Dimensions N (mm) Number of Holes Dimensions X2 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24.2 10.30/12.0 15.9 2 Clip-shaped 27.5 11.1 31.75 9.53 - -10 to 150 5.2 Steel 5.09 - 23.8 With an attachment 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2050-A1-JL 35705871 6.99 SGD
In stock
49.9 21.80/24.50 33.35 4.8 Split pin type 108 23.4 63.5 19.05 28.6 -10 to 150 8.7 Steel 9.54 - 47.6 With an attachment 44.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2100-A1-JL 35705932 13.99 SGD
Shipped after 2018-08-08
49.9 21.80/24.50 33.35 4.8 Split pin type 108 23.4 63.5 19.05 28.6 -10 to 150 8.7 Steel 9.54 23.8 47.6 With an attachment 44.9   1PC 1 RF2100-A2-JL 35705923 13.99 SGD
In stock
40.7 18.30/20.90 27.8 4 Split pin type 68.6 19.1 50.8 15.88 23 -10 to 150 6.8 Steel 7.94 - 38.1 With an attachment 36.6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2080-A1-JL 35705914 7.99 SGD
In stock
19.3 8.25/9.95 12.7 1.5 Clip-shaped 16.7 9.1 25.4 7.95 - -10 to 150 3.6 Steel 3.97 - 19.1 With an attachment 17.6   1PC 1 RF2040-A1-JL 35705853 2.99 SGD
Shipped after 2018-06-29
31.5 14.55/16.55 21.45 3.2 Clip-shaped 40.2 14.7 38.1 12.7 17.2 -10 to 150 5.2 Steel 5.96 - 28.6 With an attachment 28.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2060-A1-JL 35705896 5.99 SGD
In stock
19.3 8.25/9.95 12.7 1.5 Clip-shaped 16.7 9.1 25.4 7.95 12 -10 to 150 3.6 Steel 3.97 9.5 19.1 (attachment)2 17.6   1PC 1 RF2040-A2-JL 35705844 2.99 SGD
In stock
24.2 10.30/12.0 15.9 2 Clip type 27.5 11.1 31.75 9.53 15 -10 - 150 5.2 Made of steel 5.09 11.9 23.8 (Attaching portion) 2 22   1PC 1 RF2050-A2-JL 35705862 3.99 SGD
In stock
31.5 14.55/16.55 21.45 3.2 Clip type 40.2 14.7 38.1 12.7 17.2 -10 - 150 5.2 Made of steel 5.96 14.3 28.6 (Attachment) 2 28.2   1PC 1 RF2060-A2-JL 35705887 4.99 SGD
In stock
40.7 18.30/20.90 27.8 4 Split-pin form 68.6 19.1 50.8 15.88 23 -10 - 150 6.8 Made of steel 7.94 19.1 38.1 (Attaching portion) 2 36.6   1PC 1 RF2080-A2-JL 35705905 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I used it for repairing the orange selection machine
5
From Japan
On 2016-11-23 20:26:51
Because it was a belt, I swept it, but I changed it to a chain type and I am satisfied that slippage and side misalignment disappeared

Related Products