Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bi- Pitch Chain Joint Link One Side Attachment

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions N (mm) Number of Holes Plate Width (mm) Dimention X (mm) Dimension K(mm) Dimensions C (mm) Dimensions X2 (mm) Pin Type Pin Length (mm) Dimension S (mm) Link Plate Thickness T (mm) Inner Link Width (mm) Average Tensile Strength (kN) Operating Temperature Range (deg C) Pitch P (mm) Material Dimension 0 (phi mm) Pin Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions N (mm) Number of Holes Plate Width (mm) Dimention X (mm) Dimension K(mm) Dimensions C (mm) Dimensions X2 (mm) Pin Type Pin Length (mm) Dimension S (mm) Link Plate Thickness T (mm) Inner Link Width (mm) Average Tensile Strength (kN) Operating Temperature Range (deg C) Pitch P (mm) Material Dimension 0 (phi mm) Pin Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.6 (attachment)2 28.6 49.9 23.8 33.35 44.9 Splitpintype 21.80/24.50 23.4 4.8 19.05 108 -10 to 150 63.5 Steel 8.7 9.54   1PC 1 RF2100-K2-JL 35706027 18.99 SGD
Shipped after 2018-06-25
- - - - - - - - - - - - - - - - - -   1PC 1 RF2040-K2-JL 35705941 3.99 SGD
Shipped after 2018-06-26
28.6 With an attachment 17.2 31.5 - 21.45 28.2 Clip-shaped 14.55/16.55 14.7 3.2 12.7 40.2 -10 to 150 38.1 Steel 5.2 5.96   1PC 1 RF2060-K1-JL 35705993 5.99 SGD
Shipped after 2018-06-26
19.1 With an attachment - 19.3 - 12.7 17.6 Clip-shaped 8.25/9.95 9.1 1.5 7.95 16.7 -10 to 150 25.4 Steel 3.6 3.97 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2040-K1-JL 35705957 6.99 SGD
Shipped after 2018-06-26
28.6 With an attachment 17.2 31.5 14.3 21.45 28.2 Clip-shaped 14.55/16.55 14.7 3.2 12.7 40.2 -10 to 150 38.1 Steel 5.2 5.96   1PC 1 RF2060-K2-JL 35705984 5.99 SGD
Shipped after 2018-06-25
23.8 With an attachment - 24.2 - 15.9 22 Clip-shaped 10.30/12.0 11.1 2 9.53 27.5 -10 to 150 31.75 Steel 5.2 5.09   1PC 1 RF2050-K1-JL 35705975 16.99 SGD
Shipped after 2018-06-25
38.1 With an attachment 23 40.7 - 27.8 36.6 Split pin type 18.30/20.90 19.1 4 15.88 68.6 -10 to 150 50.8 Steel 6.8 7.94 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2080-K1-JL 35706011 11.99 SGD
Shipped after 2018-06-26
23.8 With an attachment - 24.2 11.9 15.9 22 Clip-shaped 10.30/12.0 11.1 2 9.53 27.5 -10 to 150 31.75 Steel 5.2 5.09   1PC 1 RF2050-K2-JL 35705966 3.99 SGD
Shipped after 2018-06-27
47.6 With an attachment 28.6 49.9 - 33.35 44.9 Split pin type 21.80/24.50 23.4 4.8 19.05 108 -10 to 150 63.5 Steel 8.7 9.54 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RF2100-K1-JL 35706036 20.99 SGD
Shipped after 2018-07-17
38.1 (Attachment) 2 23 40.7 19.1 27.8 36.6 Dividing pin type 18.30/20.90 19.1 4 15.88 68.6 -10 - 150 50.8 Made of steel 6.8 7.94   1PC 1 RF2080-K2-JL 35706002 8.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of conveyor line with attachment
5
From Japan
On 2018-03-04 22:41:59
It is extremely useful and helpful to arrange the members of this hand by shipping on the day.
This review is about item#35706027.

Related Products