Buy more than* S$200* and get FREE SHIPPING

Bi- Pitch Chain Offset Link

Number of Rows
1
...see all>
Product Options
ADD TO CART
Pin Diameter D (mm) Pin Length L (mm) Average Tensile Strength (kN) Pitch P (mm) Plate Thickness (mm) Pin Type Inner Link Width (mm) Operating Temperature Range (deg C) Form Material Plate Width H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pin Diameter D (mm) Pin Length L (mm) Average Tensile Strength (kN) Pitch P (mm) Plate Thickness (mm) Pin Type Inner Link Width (mm) Operating Temperature Range (deg C) Form Material Plate Width H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.97 (Offset) 18.2 16.7 25.4 1.5 Clip-shaped 7.95 -10 to 150 R Roller Steel - 1PC 1 RF2040R-OL 35706054 3.99 SGD
In stock
7.94 (Offset) 39.9 68.6 50.8 4 Split pin type 15.88 -10 to 150 R Roller Steel 23 1PC 1 RF2080R-OL 35706115 11.99 SGD
Shipped after 2018-01-25
5.09 (Offset) 22.6 27.5 31.75 2 Clip-shaped 9.53 -10 to 150 R Roller Steel - 1PC 1 RF2050R-OL 35706072 7.99 SGD
Shipped after 2018-01-25
5.96 (Offset) 31.5 40.2 38.1 3.2 Clip-shaped 12.7 -10 to 150 R Roller Steel 17.2 1PC 1 RF2060R-OL 35706097 7.99 SGD
Shipped after 2018-01-25
9.54 (Offset) 47.5 108 63.5 4.8 Split pin type 19.05 -10 to 150 R Roller Steel 28.6 1PC 1 RF2100R-OL 35706133 22.99 SGD
Shipped after 2018-01-25
9.54 (Offset) 47.5 108 63.5 4.8 Split pin type 19.05 -10 to 150 S-shaped roller Steel 28.6 1PC 1 RF2100S-OL 35706124 18.99 SGD
In stock
3.97 (Offset) 18.2 16.7 25.4 1.5 Clip-shaped 7.95 -10 to 150 S-shaped roller Steel - 1PC 1 RF2040S-OL 35706045 2.99 SGD
In stock
7.94 (Offset) 39.9 68.6 50.8 4 Splitpintype 15.88 -10 to 150 S-shapedroller Steel 23 1PC 1 RF2080S-OL 35706106 8.99 SGD
In stock
5.09 (Offset) 22.6 27.5 31.75 2 Clip-shaped 9.53 -10 to 150 S-shapedroller Steel 15 1PC 1 RF2050S-OL 35706063 3.99 SGD
In stock
5.96 (offset) 31.5 40.2 38.1 3.2 Clip type 12.7 -10 - 150 S roller type Made of steel 17.2 1PC 1 RF2060S-OL 35706081 5.99 SGD
In stock
ADD TO CART

Related Products