NoteBuy more than* S$200* and get FREE SHIPPING

Aluminum Case, Dial Lock System

AS ONE Part Number
1-6498-04
Storage Amount
(Maximum aboutimation) About 8 kg
Inside Dimension (mm)
250x190x160(120+40)
Outside Dimension (mm)
270x225x215
Weight (kg)
1.6
Material
(Body) aluminium, (Interior unit) EVA material
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-R 33481822 -
Discontinued
[x]

Related Products