Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spotlight

4.50 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimensions (Height H x Width W x Depth D) (mm)
150x55x40
Connector
E26
Weight (g)
195
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ivory 1PC 1 LRS-BNE26B(IV) 35706544 12.99 SGD
In stock
Black 1PC 1 LRS-BNE26B(BK) 35706553 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
It is installed on the duct rail
4
From Japan
On 2017-12-28 22:56:10
Although there is no refined feeling, there is no problem in terms of function, cost performance is also good.
This review is about item#35706544.
On the duct rail
5
From Japan
On 2017-04-17 09:39:41
I could also use it for Yamazen's duct rail. I think that it is a standard item. It's cheaper than home center.
This review is about item#35706544.
New lighting of artworks
3
From Japan
On 2017-01-17 18:23:54
There was some misalignment from the image being thought.
This review is about item#35706544.
As a daily life store light source
5
From Japan
On 2015-12-22 21:17:14
Introduced rail lights at the time of building the main building 13 years ago. It is a relationship I have since that. I am using it in the studio, but I like it in stylish fashion. Although it is quite a number as it is all rooms, we have never had any failures nor defective products. The price is also reasonable and recommended one push.
This review is about item#35706553.
Attach to lighting bar
5
From Japan
On 2014-06-15 21:31:22
I bought it before. This time purchase additional. It is good to mention lighting illuminance by increasing the number of this machine.
This review is about item#35706544.
Lighting in a beauty salon
5
From Japan
On 2014-05-27 17:12:05
Because near the home center only sold beige, it was nice to have been able to purchase black. The feeling of use is no problem.
This review is about item#35706553.

Related Products