Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Spotlight

4.50 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Bulbs
Incandescent light bulb up to 150W
Dimensions (Height H x Width W x Depth D) (mm)
350x55x40
Connector
E26
Weight (g)
230
Color
Ivory
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 LRS-BLNE26B(IV) 35706605 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Product display spot of goods
5
From Japan
On 2015-12-11 17:22:19
General LED bulb can be used, so it is convenient.
This review is about item#35706605.
Beauty salon
4
From Japan
On 2014-08-14 18:01:36
When cutting the side of the customer, it is saved, because it is dark, because it uses LED bulbs, it looks good without getting hot. I think that it will be even better if it becomes able to adjust the length? To be able to adjust freely between the current 35 cm and 60 cm.
This review is about item#35706605.

Related Products