Buy more than* S$200* and get FREE SHIPPING

Arm Cover with Jersey

2.57 (7)
Fabric
Cotton 100%
Overall Length (cm)
36
Size
One Size Fits All
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 U-02 35738166 3.99 SGD
In stock
1Pack(12Pair) 1 U-10 35738157 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 4
Review Rating: 2.57
7 Customer Reviews
The reviews are automatic translation.
desk work
1
From Japan
On 2017-03-02 09:46:03
Sewing of the main body and jersey is not done properly, and the mouth is opened before using it. Two sets are like that in 2 sets purchase. Wonderful 1/2 probability defective! (Spec?) Does the manufacturer know the word inspection? What should I do?
This review is about item#35738166.
Powder work
4
From Japan
On 2015-07-29 18:57:07
I am satisfied, but I am somewhat difficult to use because it is vulnerable to water.
This review is about item#35738157.
Welding operation
5
From Japan
On 2014-02-11 18:49:23
We could also use coupons on the day, we got a 10% discount and bought it for profit. I was saved because I wanted a product with a jersey. I would like to purchase again.
This review is about item#35738157.
For automobile maintenance etc.
5
From Japan
On 2013-05-15 01:40:20
The commodity I asked for is a nostalgic arm cover, but this is preeminent fitting with the sleeve part becoming a jersey. There is no caught in the work in the back of the engine room, and it is iron regulation to protect only the arm and the hand for the machine frenzy, and it is released from the long sleeve even in the hot weather season. Since it is possible to start without worrying about the dirt of cuffs, simple maintenance can be done even in casual wear. (Thanks for being able to purchase separately) It is made of cotton firmly sewn, but if you break it will surely repeat again
This review is about item#35738166.
Machining
1
From Japan
On 2013-04-08 22:17:29
Although it is also in the review of the other person, the rubber of the wrist stretches quickly. Although it was a solid feeling on the first day of use, it will become a little loose from the second day. Speaking of the price, it is until then ...
This review is about item#35738166.
Farm work
1
From Japan
On 2012-08-01 19:32:05
Rubber of the jersey part extends soon and it becomes usable. If only I have a size for a person with a long arm.
This review is about item#35738166.
Warehouse work
1
From Japan
On 2012-07-19 00:39:13
The wrist part broke in about two days using. (I just wear it without placing a burden) I think that the price is too weak anyway.
This review is about item#35738166.

Related Products