Buy more than* S$200* and get FREE SHIPPING

Safety Rainwear

4.50 (14)
Moisture Vapor Permeability (g/m2)
2000(24h)
Water Pressure Resistance (mm)
10000
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Trousers Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Sleeve Length (cm) Color Compatible Height (cm) Head Circumference (cm) Material (surface) Material (reverse side) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Trousers Length (cm) Waist (cm) Inseam (cm) Chest Measurement (cm) Size Sleeve Length (cm) Color Compatible Height (cm) Head Circumference (cm) Material (surface) Material (reverse side) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 104 103 70 117 S 82 Yellow 150 - 160 48 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712214 97.99 SGD
Shipped after 2018-01-26
90 120 127 80 140 5L 94 Yellow 180 - 185 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712275 97.99 SGD
In stock
90 119 124 80 136 4L 92 Yellow 180 - 185 53 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712266 96.99 SGD
In stock
72 104 103 70 117 S 82 Orange 150 - 160 48 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712451 95.99 SGD
Shipped after 2018-01-26
90 119 124 80 136 4L 92 Navy 180 - 185 53 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712126 97.99 SGD
In stock
- - - - - BEL - - 175-180 - - - *[No return] You cannot return this product. For details, see FAQ. 1set 1 FS-6000 56296047 109.99 SGD
Shipped after 2018-01-26
- - - - - BEL - - 175-180 - - - *[No return] You cannot return this product. For details, see FAQ. 1set 1 FS-6000 56296056 109.99 SGD
Shipped after 2018-01-26
- - - - - BEL - - 175-180 - - - *[No return] You cannot return this product. For details, see FAQ. 1set 1 FS-6000 56296065 109.99 SGD
Shipped after 2018-01-26
- - - - - BEL - - 175-180 - - - *[No return] You cannot return this product. For details, see FAQ. 1set 1 FS-6000 56296074 109.99 SGD
Shipped after 2018-01-26
- - - - - BEL - - 175-180 - - - *[No return] You cannot return this product. For details, see FAQ. 1set 1 FS-6000 56296038 119.99 SGD
Shipped after 2018-01-26
78.5 110 112 74 124 L 86 Flash 165 - 170 50 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998036 97.99 SGD
In stock
90 120 127 80 140 5L 94 Flash 180 - 185 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998072 119.99 SGD
Shipped after 2018-01-26
92 121 130 80 144 6L 96 Flash 185 - 190 56 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998081 97.99 SGD
Shipped after 2018-01-26
92 122 133 80 148 7L 98 Flash 190 - 195 58 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998097 97.99 SGD
Shipped after 2018-01-26
80 116 140 78 144 BL 92 Orange 165 - 170 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712546 119.99 SGD
Shipped after 2018-01-26
69 100 100 68 114 SS 80 Orange 145 - 150 46 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712442 119.99 SGD
Shipped after 2018-01-26
87 116 121 78 132 3L 92 White 175 - 180 52 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712372 96.99 SGD
In stock
92 122 133 80 148 7L 98 Navy 190 - 195 58 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712153 96.99 SGD
In stock
86 119 150 80 149 BLL 98 Navy 170 - 175 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712196 98.99 SGD
Shipped after 2018-01-26
72 104 103 70 117 S 82 Navy 150 - 160 48 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712074 97.99 SGD
In stock
86 119 150 80 149 BLL 98 Orange 170 - 175 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712555 97.99 SGD
Shipped after 2018-01-26
86 119 150 80 149 BLL 98 White 170 - 175 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712433 119.99 SGD
Shipped after 2018-01-26
72 104 103 70 117 S 82 White 150 - 160 48 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712336 95.99 SGD
Shipped after 2018-01-26
92 121 130 80 144 6L 96 Yellow 185 - 190 56 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712284 97.99 SGD
In stock
69 100 100 68 114 SS 80 Navy 145 - 150 46 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712065 95.99 SGD
Shipped after 2018-01-26
92 121 130 80 144 6L 96 White 185 - 190 56 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712406 97.99 SGD
Shipped after 2018-01-26
80 116 140 78 144 BL 92 White 165 - 170 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712424 97.99 SGD
Shipped after 2018-01-26
69 100 100 68 114 SS 80 White 145 - 150 46 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712327 95.99 SGD
Shipped after 2018-01-26
86 119 150 80 149 BLL 98 Yellow 170 - 175 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712311 97.99 SGD
Shipped after 2018-01-26
87 116 121 78 132 3L 92 Flash 175 - 180 52 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998054 119.99 SGD
Shipped after 2018-01-26
72 104 103 70 117 S 82 Flash 150 - 160 48 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998011 95.99 SGD
Shipped after 2018-01-26
90 119 124 80 136 4L 92 Flash 180 - 185 53 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998063 95.99 SGD
Shipped after 2018-01-26
83 113 118 76 128 LL 90 Flash 170 - 175 51 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998045 97.99 SGD
In stock
69 100 100 68 114 SS 80 Flash 145 - 150 46 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998002 95.99 SGD
Shipped after 2018-01-26
80 116 140 78 144 BL 92 Flash 165 - 170 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998106 95.99 SGD
Shipped after 2018-01-26
86 119 150 80 149 BLL 98 Flash 170 - 175 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998115 95.99 SGD
Shipped after 2018-01-26
75 107 106 72 120 M 84 Flash 160 - 165 49 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 75998027 119.99 SGD
Shipped after 2018-01-26
90 119 124 80 136 4L 92 White 180 - 185 53 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712381 119.99 SGD
Shipped after 2018-01-26
75 107 106 72 120 M 84 White 160 - 165 49 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712345 97.99 SGD
In stock
92 122 133 80 148 7L 98 Yellow 190 - 195 58 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712293 97.99 SGD
Shipped after 2018-01-26
78.5 110 112 74 124 L 86 White 165 - 170 50 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712354 96.99 SGD
In stock
80 116 140 78 144 BL 92 Yellow 165 - 170 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712302 97.99 SGD
Shipped after 2018-01-26
69 100 100 68 114 SS 80 Yellow 145 - 150 46 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712205 119.99 SGD
Shipped after 2018-01-26
95 130 160 98 170 8L 106 Navy 190 - 195 59 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712162 98.99 SGD
In stock
80 116 140 78 144 BL 92 Navy 165 - 170 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712187 119.99 SGD
Shipped after 2018-01-26
92 121 130 80 144 6L 96 Orange 185 - 190 56 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712521 98.99 SGD
Shipped after 2018-01-26
90 120 127 80 140 5L 94 White 180 - 185 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712397 97.99 SGD
Shipped after 2018-01-26
92 122 133 80 148 7L 98 White 190 - 195 58 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712415 97.99 SGD
Shipped after 2018-01-26
90 120 127 80 140 5L 94 Orange 180 - 185 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712512 98.99 SGD
In stock
92 122 133 80 148 7L 98 Orange 190 - 195 58 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712537 119.99 SGD
Shipped after 2018-01-26
101 133 170 100 180 10L 110 Navy 200 - 205 62 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712171 98.99 SGD
Shipped after 2018-01-26
90 120 127 80 140 5L 94 Navy 180 - 185 54 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712135 98.99 SGD
In stock
75 107 106 72 120 M 84 Yellow 160 - 165 49 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712223 96.99 SGD
In stock
78.5 110 112 74 124 L 86 Yellow 165 - 170 50 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712232 97.99 SGD
In stock
83 113 118 76 128 LL 90 Yellow 170 - 175 51 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712241 97.99 SGD
In stock
87 116 121 78 132 3L 92 Yellow 175 - 180 52 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712257 97.99 SGD
In stock
83 113 118 76 128 LL 90 White 170 - 175 51 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712363 96.99 SGD
In stock
75 107 106 72 120 M 84 Orange 160 - 165 49 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712467 96.99 SGD
In stock
78.5 110 112 74 124 L 86 Orange 165 - 170 50 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712476 96.99 SGD
In stock
83 113 118 76 128 LL 90 Orange 170 - 175 51 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712485 97.99 SGD
In stock
87 116 121 78 132 3L 92 Orange 175 - 180 52 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712494 97.99 SGD
In stock
90 119 124 80 136 4L 92 Orange 180 - 185 53 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712503 96.99 SGD
In stock
75 107 106 72 120 M 84 Navy 160 - 165 49 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712083 96.99 SGD
In stock
78.5 110 112 74 124 L 86 Navy 165 - 170 50 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712092 95.99 SGD
In stock
83 113 118 76 128 LL 90 Navy 170 - 175 51 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712101 96.99 SGD
In stock
87 116 121 78 132 3L 92 Navy 175 - 180 52 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712117 97.99 SGD
In stock
92 121 130 80 144 6L 96 Navy 185 - 190 56 Polyester 100% Moisture permeable PU 100% coating   1Set(Top and Bottom) 1 FS-6000 35712144 97.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 4
3 star 0
2 star 1
1 star 0
Review Rating: 4.50
14 Customer Reviews
The reviews are automatic translation.
For road service work on the main road
5
From Japan
On 2018-01-09 17:43:56
Although expensive is expensive, it is a lost place to buy ... but the hand reaches the itchy place! It was a good product! This item is recommended if you require reflection.
This review is about item#35712241.
On commuting
5
From Japan
On 2017-09-21 14:27:46
Since it is a flashy color, I think that it is useful for accident prevention as it stands out in rainy weather.
This review is about item#35712476.
Site work
5
From Japan
On 2016-05-05 18:45:39
It is durable and easy to wear because it is used from before.
This review is about item#35712092.
For working on rainy days
5
From Japan
On 2016-04-13 14:45:18
Easy to move without steaming, strong and cheap! I am satisfied.
This review is about item#35712126.
Wrecker work
5
From Japan
On 2015-07-26 21:21:23
Wrecker work is a dangerous work with expressway / general road regardless of day and night in rainy weather, so conspicuous rain wear is necessary. It stands out in orange in the daytime, stands out by reflection in the nighttime, it is useful for preventing disasters at 2 o'clock, I am very pleased.
This review is about item#35712485.
Busy for loading service during rain
5
From Japan
On 2015-07-06 14:39:50
Lightweight and easy to wear, reflective materials are also effective.
This review is about item#35712467.
security
2
From Japan
On 2015-07-01 19:17:07
I feel like I am not good. I need this "white" of color, so I bought this product. Even though I have not used it much, the water has gotten dyed, and it has been torn without a year (seams).
This review is about item#35712363.
Outdoor excavation work
5
From Japan
On 2014-11-11 08:14:10
Even if you are hooded, left and right visibility is secured and it is very easy to work.
This review is about item#35712101.
Wrecker / road service
4
From Japan
On 2014-05-23 11:41:12
Building ◎ Durability · Waterproofness △ Price ◎ Night visibility, riding hood while wearing a helmet, making a hem of a pair of trousers! It is! However, because the inside is steaming and durability · Waterproofness is not good · · · But it is cheap so it has become a repeater ^ ^
This review is about item#35712476.
Farm work
5
From Japan
On 2014-05-08 18:34:39
In farming work, trousers will be broken earlier than the jumper and can not be used. I would appreciate it if you can also purchase pants only upside down separately.
This review is about item#35712467.

Related Products