Buy more than* S$200* and get FREE SHIPPING

Protective Heat Shield Seat, Flame Retardant Fiber

5.00 (2)
Sheet Size (mm)
330x280
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 BTG4501 35711137 12.53 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On the bike of the side back
5
From Japan
On 2016-10-03 09:24:51
Since the bike side back has melted in the muffler of the heat, it was protected by this sheet. Product was able to stick to clean has been firmly adhesive tape with a felt-ish fabric.
This review is about item#35711137.
Bike cover protection against heat
5
From Japan
On 2014-02-06 21:13:52
Many motorcycle covers touched the exhaust pipe and engine, wrinkles and melted holes opened, there was also a cause that was torn out from there and it was also a factor that I badly purchased with a new motorcycle cover. Immediately, put the cover on the motorcycle to put it on the inside of the motorcycle cover, temporarily fasten (with cellophane tape) this heat shielding sheet together while placing the cover and getting into touch with the exhaust pipe, engine, remove the cover from the motorcycle I stuck it not to wrinkle at the place. Adhesive tape on the back of the thermal insulation sheet is also strong without stripping it even after folding the cover appropriately after sticking. And protecting the motorcycle cover against heat is also a singing phrase, and no trace was left as if there was nothing as there was no thing even if the cover got stuck with the wind. With this performance it seems that even a thin cheap cover can be used for a long time, cost performance will be good. Heat shield sheet itself, this size has a slightly high sense of making it nearly, if it is a little bigger, it can be stuck with rough positioning, the protection area has also expanded and I feel that it is affordable ~ It was.
This review is about item#35711137.

Related Products