Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

HEIKO Poster Paper, Fluorescent

4.00 (2)
Character
Solid color
Color
Yellow
...see all>
Product Options
ADD TO CART
Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
770x260 L size 1Pack(10Sheet) 1 - 35601492 13.99 SGD
Shipped after 2018-06-27
270x 95 SS size 1Pack(10Sheet) 1 - 35601465 2.99 SGD
In stock
385x130 S size 1Pack(10Sheet) 1 - 35601474 4.99 SGD
In stock
520x190 M size 1Pack(10Sheet) 1 - 35601483 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used for the popularity of store sales
3
From Japan
On 2017-11-24 17:41:38
There is a slightly expensive feeling but quality is a good feeling so in wait I would like to decide whether to continue use.
This review is about item#35601474.
Promoting shops
5
From Japan
On 2015-03-14 14:05:22
Can I lower the price or increase the number of sheets? Things are good.
This review is about item#35601483.

Related Products