Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Landry Pole Holder "HOSU Clean"for Eave, Slim Base Type

Mounting Thickness (mm)
2
Arm Length (mm)
430
...see all>
Product Options
ADD TO CART
Height Adjustment Allowable Load (kg) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height Adjustment Allowable Load (kg) Color Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 220mm (stepless) (Approximate) 20 LightBronze 560 to 780 1Set(2PCSet) 1 ZP-107-LB 35709904 139.99 SGD
In stock
- (Approximate) 20 DarkBronze 355 to 400 1Set(2PCSet) 1 ZP-104-DB 75143467 169.99 SGD
In stock
- (Approximate) 20 LightBronze 355 to 400 1Set(2PCSet) 1 ZP-104-LB 75143451 139.99 SGD
In stock
0 to 45mm (stepless) (Approximate) 20 White 355 to 400 1Set(2PCSet) 1 ZP-107-W 75143476 139.99 SGD
In stock
0-220 mm (stepless) (Estimated) 20 Dark bronze 560 - 780 1Set(2PC) 1 ZP-107-DB 35709895 139.99 SGD
In stock
ADD TO CART

Related Products