Buy more than* S$200* and get FREE SHIPPING

Landry Pole Holder "HOSU Clean" for Indoor, Spot Type

4.78 (9)
...see all>
Product Options
ADD TO CART
Overall Length (mm) Allowable Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Allowable Load (kg) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
660,750,840 (three-step adjustment) (Approximate) 8 Wood carving ceiling for   1PC 1 SPCL-M 75142645 56.99 SGD
Shipped after 2018-03-05
460,550,640 (three-step adjustment) (Approximate) 8 Wood carving ceiling for   1PC 1 SPC-M 75142636 73.99 SGD
N/A
320,410 (two-stage adjustment) (Approximate) 8 Wood carving ceiling for   1PC 1 SPCS-M 75142627 50.99 SGD
Shipped after 2018-03-01
220 - -   1pc 1 SPCSS-W 01151343 42.99 SGD
Shipped after 2018-02-26
- - -   1set(2pc) 1 SPC-W 31379084 89.99 SGD
Shipped after 2018-02-26
- - - *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 SPCS-BL 59283972 109.99 SGD
Shipped after 2018-03-02
- - - *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 SPC-BL 59283988 129.99 SGD
Shipped after 2018-03-02
- - - *[No return] You cannot return this product. For details, see FAQ. 1set(2pc) 1 SPCL-BL 59283997 119.99 SGD
Shipped after 2018-03-02
320, 410 (2-step regulation) (Estimated) 8 White   1PC 1 SPCS-W 35709913 47.99 SGD
Shipped after 2018-02-26
460, 550, 640 (three-step regulation) (Approximation) 8 White   1PC 1 SPC-W 35709922 49.99 SGD
Shipped after 2018-02-26
660, 750, 840 (three-step regulation) (Approximation) 8 White   1PC 1 SPCL-W 35709931 55.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
We dry the laundry indoors in the rain.
5
From Japan
On 2017-07-02 00:19:53
It is more compact but feeling stronger than I thought.
This review is about item#31379084.
Used for laundry in the room
5
From Japan
On 2017-04-17 14:43:04
It is very convenient because it can install 2 pieces, put a lot of hangers through a hole through a hole. It was extremely helpful to us to deliver it the next day of order.
This review is about item#31379084.
For laundry clothes
4
From Japan
On 2016-04-27 20:09:49
Since ordered and ordered, there are no complaints, so it is OK.
This review is about item#35709922.
In-room clothes dryer
5
From Japan
On 2016-02-11 12:17:24
It can be removed or removed if it does not hit the head if it does not hit the head, but it looks refreshing, but it also has a rod, so do not do basic removal Do not think that the price is considerably cheaper than what I saw at home centers etc. No, 2 If it is a pair, you can buy them one by one or so, so it was just right for buying three
This review is about item#35709922.
Attach to the rental department
4
From Japan
On 2015-04-13 00:42:39
Hosclene feels that the price is too expensive for things. In other low-priced versions, purchase without ginger as the reception is plastic and the strength is concerned.
This review is about item#01151343.
Used for indoor drying
5
From Japan
On 2014-12-16 14:06:29
Easy to remove when not in use, and also easy to insert even during installation. It is easy to understand because red indicator comes out when drying too much and weight order.
This review is about item#35709922.
Use it temporarily before hanging the laundry.
5
From Japan
On 2014-03-05 13:29:19
The shape has been renewed compactly and it has a good fit with the ceiling. The length can be adjusted in two steps.
This review is about item#35709913.
To temporarily suspend clothes. I wash clothes from the washing machine on the clothes, but to temporarily suspend the clothes from the ceiling.
5
From Japan
On 2014-02-28 13:03:16
When using, very easy to install and remove with one touch. It is difficult for the price to be a bit high. The ceiling should be a solid board such as plywood, or reinforced.
This review is about item#35709931.
As needed for clothes washing clothes
5
From Japan
On 2013-11-25 14:29:57
I think that it is a very useful merchandise. If unnecessary, you can leave space so you can effectively use it.
This review is about item#35709922.

Related Products