Buy more than* S$200* and get FREE SHIPPING

Tack Removable Label Type

5.00 (5)
...see all>
Product Options
ADD TO CART
Dimension (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Material Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13x105 Re-release coated paper Square 1Pack(75PC) 1 No.124 35602332 3.99 SGD
Shipped after 2018-07-02
24x53 Re-release coated paper Square 1Pack(90PC) 1 No.122 35602366 12.99 SGD
Shipped after 2018-07-02
8x20 Re-paper liner Square 1Pack(528PC) 1 No.119 35602296 2.99 SGD
In stock
12x24 Re-papered Square 1Pack(360PC) 1 No.114 35602305 2.99 SGD
In stock
13x38 Re-papered Square 1Pack(216PC) 1 No.120 35602314 2.99 SGD
In stock
18x50 Re-papered Square 1Pack(120PC) 1 No.121 35602323 2.99 SGD
Shipped after 2018-07-02
19x79 Re-paper liner Square 1Pack(78PC) 1 No.116 35602341 2.99 SGD
In stock
25x38 Re-paper liner Square 1Pack(120PC) 1 No.115 35602357 2.99 SGD
In stock
23x34 Re-papered Round 1Pack(144PC) 1 No.117 35602375 2.99 SGD
Shipped after 2018-07-02
34x79 Re-papered Square 1Pack(48PC) 1 No.118 35602384 3.99 SGD
In stock
50x75 Re-paper liner Square 1Pack(30PC) 1 No.123 35602393 2.99 SGD
Shipped after 2018-07-02
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
As a price tag
5
From Japan
On 2018-04-21 23:02:43
There is no particular problem in use. I am satisfied with the price.
This review is about item#35602305.
For notes
5
From Japan
On 2017-12-21 09:31:35
It is a seal of exactly good size on business. I can repeat because I can stick firmly.
This review is about item#35602305.
Management of PC parts (numbering / purchase date / use start date)
5
From Japan
On 2017-04-26 22:58:16
The surface is fine paper and the surface is mat, can be written with a mechanical pencil or ballpoint pen. There is no water resistance. There are 528 pieces and a number of entering there are advantages.
This review is about item#35602296.
Use as a price tag label for books
5
From Japan
On 2015-02-13 21:15:40
With moderate adhesive strength, it is easy to peel off, and marks are hard to remain. It is a good product suitable for handwritten price tag labels.
This review is about item#35602296.
Paste the product as a price card
5
From Japan
On 2014-08-14 22:07:41
It is reasonable than other companies' tack labels, and adhesion is moderately reasonable and very satisfied.
This review is about item#35602296.

Related Products