Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Bearing 6200 ZZ Series

3.50 (2)
Purpose
Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
...see all>
Product Options
ADD TO CART
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Lubricating Oil Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Chamfer Dimensions r (mm) Width B (mm) Outside Diameter D (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Lubricating Oil Standard Dynamic Load Rating (N) Inside Diameter d (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Min)1.1 17 72 - - Heat-resistant grease 25700 35   1PC 1 SS 6207ZZ 35710385 40.99 SGD
In stock
(min)0.6 - 32 332-1797 1-1542 Heat-resistant grease 6800 12   1PC 1 SS 6201ZZ 35710324 8.99 SGD
In stock
(min)1.5 21 100 - - Heat-resistant grease 43400 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS6211ZZ 38465533 319.99 SGD
Shipped after 2018-05-07
(min)1 - 47 332-1851 1-1542 Heat-resistant grease 12800 20   1PC 1 SS 6204ZZ 35710351 16.99 SGD
In stock
(min)1.1 20 90 332-2319 1-1542 Heat-resistant grease 35100 50   1PC 1 SS 6210ZZ 35710403 129.99 SGD
Shipped after 2018-05-07
(min)0.6 - 35 332-1819 1-1542 Heat-resistant grease 7650 15   1PC 1 SS 6202ZZ 35710333 9.99 SGD
In stock
(min)0.6 - 40 332-1835 1-1542 Heat-resistant grease 9600 17   1PC 1 SS 6203ZZ 35710342 11.99 SGD
In stock
(min)0.6 9 30 332-1771 1-1542 Heat-resistant grease 5100 10   1PC 1 SS 6200ZZ 35710315 8.99 SGD
In stock
(min)1.1 - 80 332-1932 1-1542 Heat-resistant grease 29100 40   1PC 1 SS 6208ZZ 35710394 55.99 SGD
Shipped after 2018-05-08
(min)1.5 22 110 - - Heat-resistant grease 52400 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS6212ZZ 38465542 409.99 SGD
Shipped after 2018-05-07
(min)1.1 19 85 332-1975 1-1542 Heat-resistant grease 32700 45 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS6209ZZ 38465524 119.99 SGD
Shipped after 2018-05-08
(Minimum) 1 15 52 - - High temperature grease 14000 25   1PC 1 SS 6205ZZ 35710367 21.99 SGD
In stock
(Minimum) 1 16 62 - - High temperature grease 19500 30   1PC 1 SS 6206ZZ 35710376 31.99 SGD
Shipped after 2018-05-10
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Disk grinder
5
From Japan
On 2016-12-03 12:43:26
Because the bearings of the disc grinder worn out and abnormal noise and vibration occurred, I bought it for replacement. It can be used normally. Because it is made in Japan, it can be used with confidence.
This review is about item#35710315.
Small hydraulic power turbine bearings
2
From Japan
On 2015-10-30 16:52:07
The stamp of the bearing attached before was 6200Z. Since the backlash occurred, I ordered 6200 ZZ, but the stamp was also 6200 Z. To say that there is a possibility of the same goods as the bearings used before. If it is the same, it is doubt whether measures could be taken by replacing the bearings. It is described as 6200ZZ in the delivery note sent, and I think that any backlash of the same result will occur if it is not a mistake. If the product is 6200 ZZ, should the marking be 6200 ZZ too?
This review is about item#35710376.

Related Products