Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Ball Bearing 6300 ZZ Series

5.00 (1)
Purpose
Equipment used in hot and humid environment such as water environment, transport equipment, cleaning equipment, and food machinery
...see all>
Product Options
ADD TO CART
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) TRUSCO Part Number Width B (mm) 2014 TRUSCO Published Page Lubricating Oil Standard Dynamic Load Rating (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Outside Diameter D (phi mm) TRUSCO Part Number Width B (mm) 2014 TRUSCO Published Page Lubricating Oil Standard Dynamic Load Rating (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 (min)1.1 52 332-2416 - 1-1542 Heat-resistant grease 15900   1PC 1 SS 6304ZZ 35710841 29.99 SGD
Shipped after 2018-05-01
35 (min)1.5 80 - 21 - Heat-resistant grease 33300   1PC 1 SS 6307ZZ 38465445 259.99 SGD
Shipped after 2018-05-14
17 (min)1 47 332-2394 - 1-1542 Heat-resistant grease 13600   1PC 1 SS 6303ZZ 35710832 29.99 SGD
Shipped after 2018-05-16
25 (min)1.1 62 332-2432 - 1-1542 Heat-resistant grease 20600   1PC 1 SS 6305ZZ 35710857 39.99 SGD
Shipped after 2018-05-01
30 (min)1.1 72 332-2459 19 1-1542 Heat-resistant grease 26700   1PC 1 SS 6306ZZ 35710866 59.99 SGD
Shipped after 2018-05-16
40 (min)1.5 90 - 23 - Heat-resistant grease 40700   1PC 1 SS 6308ZZ 38465454 319.99 SGD
Shipped after 2018-05-14
10 (min)0.6 35 332-2335 - 1-1542 Heat-resistant grease 8100   1PC 1 SS 6300ZZ 35710805 20.99 SGD
Shipped after 2018-05-01
12 (Min)1 37 332-2351 12 1-1542 Heat-resistant grease 9700   1PC 1 SS 6301ZZ 35710814 13.99 SGD
Shipped after 2018-05-01
15 (Minimum) 1 42 - 13 - High temperature grease 11400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SS 6302ZZ 35710823 20.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of agricultural machinery
5
From Japan
On 2013-06-20 13:36:32
Delivery period is clear and goods are definite.
This review is about item#35710823.

Related Products